Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Manual Pallet Stacker

We make finding a manual pallet stacker fast and simple every time!

Featured Product

Manual Hand Winch Fix Stacker,770 lb.,PR
$993.76
qty
  • The Manual Stacker Is Designed To Meet The Most Challenging Tasks. Ideal For Use In Various Workstation And Workplace Applications. Maintenance Free And Easy To Use. The Full Height Push Handle Allows For Easy Steering And Excellent Visibility Through A Welded Mesh Guard With An Optional Removable Platform Available. The Hydraulic Hand Pump Is Sturdy And Compact To Fit Through Standard Doors. The Fixed Forks Are Raised By Manual Hydraulic Hand Pump Operation And Released By A Lever Situated On The Handle. The Unit Has Two (2) Rigid And Two (2) Swivel Wheels Standard On Fixed Legs.

  • View Full Product Details

Shop Manual Pallet Stacker