Manual Tire Changer For Sale
We make finding a manual tire changer for sale fast and simple every time!
Shop Manual Tire Changer For Sale results
(Showing 1 - 15)
Relevance
Key Features:
- Type: Floor Mount
- Application: For Tires with Rim dia From 4 to 15 in
- Number of Pieces: 10
Key Features:
- Tire Rim Dia. (In.): 10 to 20 in Outside Rim Capacity 12 to 22 in Inside Rim Capacity
- Motor Voltage: 120
- For Use With: Passenger and Light Truck Wheels And Tires
Key Features:
- Material: Heavy-Duty Steel
- Type: Bench Mount
- Application: For Tires with Rim dia From 4 to 12 in
Key Features:
- Number of Pieces: 1
- Tire Rim Dia. (In.): 12 to 26 in Outside Rim Capacity 14 to 28 in Inside Rim Capacity
- For Use With: Passenger and Light Truck Wheels And Tires
Key Features:
- Type: Tool
- Application: Designed To Mount and Demount Tires
- Number of Pieces: 1
Key Features:
- Item: Rim Clamp Tire Changer
- Package Quantity: 1
Key Features:
- Item: Stl Manual Tire Changer
- Package Quantity: 1
Key Features:
- Material: Iron
- Application: For Tubeless Truck Tires
- Size: 7/8 in Stock
Key Features:
- Material: Iron
- For Use On: Truck, Agricultural, Industrial Tires
- Type: Super Duty
Key Features:
- Width: 1.5 in
- Features: Demount End Precision-Forged Angled Tip slides between Bead and Rim, Forged design won't Slip when Demounting the second Bead, Heat-Treated, One-Piece construction, Precision Forged Knob grips Rim, Special Curve Design always grabs the Bead Edge, Designs make it easier to Mount and Demount Tires without changing the way the Tool is used, Tip Ends inserts easily and will not Cut or Rip Bead or Sidewall, Use in pairs
- Color: Gray
Key Features:
- Type: Electric Motor Auto-Assist
- Application: It Is Capable Of Handling Wheel Ranges From 12" To Heavy-Duty 24.57" And Also Super-Singles
- Number of Pieces: 1
Key Features:
- Material: Iron
- Size: 7/16 in Stock
- Features: Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Key Features:
- Used For: Automotive and Light Duty Truck Tires
- Container Type: Bottle
- Features: Penetrating Water-Based Lubricant
Key Features:
- Overall Height (In.): 97 in
- Item: Alignment Lift
- Load Capacity (Lb.): 14,000 lb
Key Features:
- Max. Flow CFM @ 150 PSI: 4 cfm
- Tire Rim Dia. (In.): 10 to 24 in Outside Rim Capacity 12 to 26 in Inside Rim Capacity
- Tire Capacity: 40 in