customer-service Help

Manual Transfer Pump

Our endless aisle includes a manual transfer pump and so much more!

Shop Manual Transfer Pump

SLIME Manual Pump

Zoro # G0994926 Mfr # SB-AP
$51.99

Manual Pump, White, Features 8 oz per Stroke, 8:1, Used For 5 gal Keg of Sealant, Includes 6 ft Hose

View Full Product Details

WESTWARD Barrel Pump, Lever Action

Zoro # G4792137 Mfr # 15F214
$72.09

Hand Operated Drum Pump, Action Type Lever, Ounces per Stroke 10, Outlet Size 3/4 In.-11.5 NH, Metered No

View Full Product Details

MILWAUKEE M18 Transfer Pump (Tool Only)

Zoro # G5770768 Mfr # 2771-20
$207.82

The MILWAUKEE® M18™ Transfer Pump offers faster water transfers and service calls. This portable water transfer pump is the industry’s first cordless transfer pump, offering the fastest setup. With an innovative self-priming pump, professionals can connect and go quicker than ever. The Milwaukee transfer pump's flexible impeller and powerful pump move water at up to 480 Gal. per hour, generates up to 18 ft. of lift and produces up to 75 ft. of head height. As a part of the M18™ System, REDLITHIUM™ battery packs power the water transfer pump, which delivers up to 240 Gal. moved per charge on an XC5.0 battery pack. Onboard REDLINK™ Intelligence can recognize when the tool stops moving water and automatically shuts itself off to avoid dry pumping. REDLINK™ also provides optimized performance and overload protection in abusive situations.

View Full Product Details
$282.15

Utility Pump, 1/2 hp HP, 1 Phase, Voltage 115, 8.0 A Amps, 60 Hz, Inlet 3/4 in NPT, Outlet 3/4 in NPT, Motor Enclosure Nema 1, Motor Type AC, Wetted Materials Brass, Cast Iron, Plastic, Impeller Material Thermoplastic, Housing Material Cast Iron, Seal Material Carbon/Ceramic, Max. Liquid Temp. 120 Degrees F, Suction Lift 15 ft, Max. Head 115 ft, Max. Pressure 50 psi, Best Efficiency Range GPM @ Head 14 to 17.50 gpm @ 50 to 70 ft, Max. Specific Gravity 1.0, Inlet Pressure 50 psi

View Full Product Details

GPI Oil Transfer Pump,115VAC,1HP

Zoro # G8544891 Mfr # L5132
$599.99

Oil Transfer Pump, Electric, 1 HP, Voltage 115 VAC, 13 Amps, GPM Max. 8.0, Inlet 1 In., Outlet 3/4 In., Hose Length (Ft.) 8, Duty Cycle 30 Min., Power Cord Length (Ft.) 3, Max. Temp. 140 Degrees F, Body Material Aluminum, Application Oils (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Includes 8 ft. x 3/4 In. Hose, 3/4 In. Ball Valve Nozzle, Two Piece Suction Pipe and 36 In. Power Cord with Grounded Three Prong Plug

View Full Product Details
$14.44

Fluid Transfer Pump, Material Polyethylene, Includes (2) Intake/Discharge Hose Connectors, (2) Intake/Discharge Hoses, Air-Pressure Hose, Dipstick Hose, Hand Pump with Intake and Discharge Ports, Inline Reducer, Instruction Manual

View Full Product Details
$460.99

If you need a fuel transfer pump that can handle gasoline, diesel, biodiesel up to B20, E15, kerosene and mineral spirit then the Fill-Rite FR1210HA1 Fuel Transfer Pump is just what you need. The iron rotor with carbon rotary vanes provides greater resistance to wear and tear. A pressure relief valve will activate when the maximum working pressure is reached. This helps prevent damage to the pump from excess pressure. It also has a self priming capability which allows it to be filled without having to suck on the inlet hose first. It has an inlet size of 1" NPT and an outlet size of 3/4" NPT. The Fill-Rite FR1210HA1 Fuel Transfer Pump is built for heavy duty work but remains lightweight enough for easy portability.

View Full Product Details
$58.99

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Buna-N, Cast Iron, Seal Material BUNA-N, GPM 7.5, Max. Viscosity 1, 500 SUS, Suction Tube Length 13 in to 39 in, Metered No, Adapter Material Cast Iron, Features Rotary Action Hand Pump w/ 2 in NPT inlet

View Full Product Details
$419.99

This Fill-Rite FR1210H Fuel Transfer Pump is a must-have for anyone who works with fuel. The durable cast iron housing and explosion proof motor ensure the pump will withstand the toughest conditions. With a maximum transfer rate of 15 GPM, this 1/4 HP pump is suitable for biodiesel up to B20, diesel, E15, gasoline and kerosene. The suction tube can be extended from 20 in to 34 3/4 in., which means you can use it with various types of tanks and containers. It has an inlet size of 1" MNPT and an outlet size of 3/4" FNPT. A thermal overload protection system protects the pump against overloading or overheating. This Fill-Rite FR1210H Fuel Transfer Pump is ideal for farms, construction sites and other work areas where fuel needs to be transferred frequently.

View Full Product Details
$342.04

Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12V DC, GPM 15, Metered No, Inlet Size 1 in, Outlet Size 3/4 in, Max. Viscosity 50 SUS, 2600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Adjustable, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 12-1/4 in, Overall Height 9 in, Overall Width 9 in, Buna-N Seal Material, Seal Type Mechanical, Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank

View Full Product Details