customer-service Help

Marvel Saw

We have the marvel saw you need to get the job done right.

Shop Marvel Saw

$541.54

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 4 in x 9-1/2 in, Throat Depth - Vertical 9.5 in, Round Cutting Capacity - Horizontal 4 in, SFPM Range 2900, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 1, Material Application Wood, Blade Length 67-3/8 in, Max. Blade Width 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 4 in, Power Source Corded, Blade Thickness 0.025 in

View Full Product Details
Delivery surcharges apply
$2,289.00

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 6 in x 14 in, Throat Depth - Vertical 13.5 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range Metal: 39 to 278, Wood: 3300, Miter Angle Range 0 Degrees to 45 Degrees Right, Number of Speed Settings 8, Material Application Metal, Blade Length 92-1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded

View Full Product Details
Delivery surcharges apply
$1,269.23

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8-1/2 in x 13 in, Throat Depth - Vertical 13 in, Round Cutting Capacity - Horizontal 8 5/8 in, SFPM Range 1445 to 3150, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 2, Material Application Wood, Blade Length 100-3/4 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 8.25 in, Power Source Corded

View Full Product Details
$25.05

Oil Additive, Container Size 1 Gallon, Red, Transparent, Freezing Point -60 F, Flash Point 128 F, Pour Point -65 F, 0.876 Specific Gravity, Dissolves Insoluable, For Use With Automobile, Motorcycle, Marine, Two-Cycle, Tractor, Gasoline and Pre-2007 Diesel Motors, ORM-D Class 3 UN1268

View Full Product Details
Delivery surcharges apply
$47,811.12

Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 22 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 50 to 450, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 14 ft 6 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 18 in, Power Source Corded

View Full Product Details
Delivery surcharges apply
$1,494.99

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 13-1/2 in x 6 in, Throat Depth - Vertical 13.5 in, Round Cutting Capacity - Horizontal 13 1/2 in, SFPM Range 3000, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 93-1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Power Source Corded, Blade Thickness 0.025, Blade Wheels Dia. 14 in

View Full Product Details
Delivery surcharges apply
$64,157.66

Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 22 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 50 to 450, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 15 ft 4 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/8 in, Cutting Capacity Square 18 in, Power Source Corded

View Full Product Details
Delivery surcharges apply
$2,155.79

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 12 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 132, 178, 260, 96, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 11.25 in, Amps AC 12.0, Hz 60, HP 1 hp

View Full Product Details
$7.11

Oil Additive, Container Size 32 Oz, Red, Transparent, Freezing Point -60 F, Flash Point 128 F, Pour Point -65 F, 0.876 Specific Gravity, Dissolves Insoluable, For Use With Automobile, Motorcycle, Marine, Two-Cycle, Tractor, Gasoline and Pre-2007 Diesel Motors, ORM-D Class 3 UN1268

View Full Product Details
Delivery surcharges apply
$1,799.99

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 19 in, Throat Depth - Vertical 13.5 in, Round Cutting Capacity - Horizontal 13 1/2 in, SFPM Range 3000, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 1, Material Application Composite Materials, Plastic, Wood, Blade Length 93-1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 13.5 in

View Full Product Details
Delivery surcharges apply
$1,563.46

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 12 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 80 to 3, 000, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Wood, Max. Blade Width 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.025 in, Blade Wheels Dia. 12.5 in, Amps AC 7.0 A

View Full Product Details