Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 44-215A
Zoro # G0613407
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 2,175 lb/hr
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc TH-1C-APG
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc 1E-APG
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc 46-815G
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc IB12-3-125G
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc IB12-3-30G
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc IB11-2-250
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc 44-475N
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc 44-775N
- MEPCO Steam Trap, 2-1/2" NPT Outlet, SS Disc IB16-10-40
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi FT125C-5
- THERM-OMEGA-TECH Heat Actuated 1/2In Npt Steam Trap 1/2HAT-180-A
- Mepco Steam Traps