Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Metabo Beveler

If you need a metabo beveler we have them at everyday low prices.

Featured Product

Portable Beveling Machine,4mm Size
$978.99
qty
  • Select from corded, cordless or pneumatic bevelers. Here are some important details for Metabo Portable Beveling Machine. Includes: (2) Indexable Carbide Inserts, Guide Fence, T15 Torx Screwdriver, MVT Anti-Vibration Side Handle, Carrying Case, Features: Maximum 5/32-in chamfer height and 1/8-in radius in steel; Removes rust and burrs; Ideal preparation for powder coatings or paint coatings; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Uses standard carbide indexable inserts; Ball-bearing stationary seal ring for working in tubes and in curves; Guide stop for a uniform finish and high quality of the surface when processing straight sheets; Metabo Long-Life motor with patented dust protection for long service life; Electronic speed stabilization for almost constant speed under load; Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly; Electronic overload protection for long service life; Slim design for ideal handling, Max Bevel: 5/32".

  • View Full Product Details

Shop Metabo Beveler

  • Portable Beveling Machine,10mm Size
    $2,012.21
    qty
    • The use of bevelers is most commonly done when beveling pipes or tubing in preparation of welding. Take a look at the features for Metabo Portable Beveling Machine. Includes: Guide Roller, Torx 15 Screwdriver, 1.5mm Hex Key, 4mm Hex Key, Adjustable D-Handle, (3) Indexable Carbide Cutters, Carrying Case, Features: Patented, mechanical brake system stops the bit within 2 seconds after switching off for maximum safety; Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Stop points for fast set-up and preventing unintentional adjustment of the cutting depth when working; Precise setting of the chamfer angle directly via the guide plates; Universal cutter head with three carbide indexable inserts for infinite chamfer angles from 0-90 Degrees ; Large guide plates for maximum control; Roller stop to guide along pipes for easy preparation of weld seams; Tool-free adjustable front handle; Metabo LongLife motor with patented dust protection for long service life; Electronic speed stabilization for constant speed under load; Electronic overload protection for long service life; Lateral chip-guards protect user, Max Bevel: 3/8".

    • View Full Product Details

  • Portable Beveling Machine,15mm Size
    $2,219.52
    qty
    • Pipe beveling is the process where an angle is formed between the edge of the end of a pipe or tube and a plane perpendicular to the surface. Metabo Portable Beveling Machine include characteristics like: Includes: Guide Roller, Torx 15 Screwdriver, 1.5mm Hex Key, 4mm Hex Key, Adjustable D-Handle, (3) Indexable Carbide Cutters, Carrying Case, Features: Metal bevelling tool for chamfer heights up to 15 mm for weld seam preparation; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Stop points for fast set-up and preventing unintentional adjustment of the cutting depth when working; Precise setting of the chamfer angle directly via the guide plates; Universal cutter head with three carbide indexable inserts for infinite chamfer angles from 0-90 Degrees ; Large guide plates for maximum control; Roller stop to guide along pipes for easy preparation of weld seams; Tool-free adjustable front handle; Metabo LongLife motor with patented dust protection for long service life; Electronic overload protection for long service life; Lateral chip-guards protect user, Max Bevel: 5/8".

    • View Full Product Details

  • Portable Beveling Machine,10mm Size
    $1,685.11
    qty
    • When used for deburring, bevelers can smooth rough ends while also providing a cleaner, finished appearance. Here is some additional information about Metabo Portable Beveling Machine. Includes: Guide Roller, Torx 15 Screwdriver, 1.5mm Hex Key, 4mm Hex Key, Adjustable D-Handle, (3) Indexable Carbide Cutters, Carrying Case, Features: Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Stop points for fast set-up and preventing unintentional adjustment of the cutting depth when working; Precise setting of the chamfer angle directly via the guide plates; Universal cutter head with three carbide indexable inserts for infinite chamfer angles from 0-90 Degrees ; Large guide plates for maximum control; Roller stop to guide along pipes for easy preparation of weld seams; Tool-free adjustable front handle; Metabo LongLife motor with patented dust protection for long service life; Electronic speed stabilization for constant speed under load; Electronic overload protection for long service life; Lateral chip-guards protect user, Max Bevel: 3/8".

    • View Full Product Details

  • Mill Beveler,1-1/2 HP,110V
    $2,815.07
    qty
    • Pipe beveling is the process where an angle is formed between the edge of the end of a pipe or tube and a plane perpendicular to the surface. Here is some additional information about Heck Industries Mill Beveler. Includes: Wrenches, Rollers for Tube, Lubrication, Features: Adjustable Cutting Depth, Max Bevel: 1-1/4".

    • View Full Product Details

  • CutOff Whl,A60TZ,6"x.040"x7/8",10200rpm
    $1.75
    qty

  • CutOff Whl,A60TX,6"x.045"x7/8",10185rpm
    $2.15
    qty

  • Chamfer Machine,Battery Included,14.3" L
    $1,757.05
    qty
    • Pipe beveling is the process where an angle is formed between the edge of the end of a pipe or tube and a plane perpendicular to the surface. Here are some important details for Metabo Chamfer Machine. Includes: (2) LiHD Battery Packs (18 V/5.5 Ah), Charger ASC 30-36V "Air Cooled", (2) Indexable Carbide Inserts 45 Degrees Chamfer, (2) Indexable Carbide Inserts R2 5/64" Radius, (2) Indexable Carbide Inserts R3 1/8" Radius, Guide Fence, T15 Torx Screwdriver, Dust Filter, Carrying Case, Features: MVT Anti-Vibration Side Handle, Max Bevel: 5/32".

    • View Full Product Details

  • Angle Grinder,6",13 A,9600 RPM,120VAC
    $281.03
    qty

  • Angle Grinder,6",13 A,9600 RPM,120VAC
    $276.86
    qty

  • Bevel Mite Router Head 2mm Radius
    $135.51
    qty

  • CutOff Wheel,A60TZ,4-1/2"x.040"x7/8"
    $1.28
    qty