Metabo Ltx
We have the metabo ltx you need to get the job done right.
Featured Product
METABO Cordless Combination Kit,18.0V,3 Tools
Zoro # G1936269 Mfr # SB 18 LTX BL I, SSD 18 LTX 200 BL, ULACordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Portable Light, Voltage 18V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.2 Ah, Includes Keyless Chuck, Belt Hook, Side Handle, Tool Brand Metabo, Series LTX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 28CP79, Battery Series Li-Power, Charger (1) 45KC05, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Portable Light, Voltage 18V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.2 Ah, Includes Keyless Chuck, Belt Hook, Side Handle, Tool Brand Metabo, Series LTX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 28CP79, Battery Series Li-Power, Charger (1) 45KC05, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
View Full Product DetailsShop Metabo Ltx
Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 36.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.2 Ah, 0 to 4500 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor No, Series 36-18V LTX, Stop Rotation Yes, 1 1/4 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 11/16 in Core Bit Capacity, Battery Included No, Battery Pack Replacement 28CP79, Handle Type D-Handle
View Full Product DetailsCordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 36.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.2 Ah, 0 to 4500 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor No, Series 36-18V LTX, Stop Rotation Yes, 1 1/4 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 11/16 in Core Bit Capacity, Battery Included No, Battery Pack Replacement 28CP79, Handle Type D-Handle
View Full Product DetailsCordless Die Grinder, Bare Tool, Voltage 18.0 V, 25, 000 RPM No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Switch Type Paddle Switch, Battery Included No, Battery Pack Replacement Mfr. No. 625587000, Battery Capacity 5.2 Ah
View Full Product DetailsCordless Die Grinder, Bare Tool, Voltage 18.0 V, 25, 000 RPM No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Switch Type Paddle Switch, Battery Included No, Battery Pack Replacement Mfr. No. 625587000, Battery Capacity 5.2 Ah
View Full Product DetailsDie Grinder, 6.4 A Amps, No Load RPM 10, 000 to 30, 500, Wheel Dia. 2 in, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Straight, Bearings Double-Sealed Ball Bearings, Switch Type Slide, Features Variable Speed, Electronic Speed Control, 1/4 in Collet, Aluminum Die-Cast Gear Housing, Auto-Stop Carbon Brushes, Spindle Lock, Soft Rubber Grip, Tool Length 13 3/4 in, Tool Weight 4.1 lb, Speed Type Variable, Voltage 120V AC
View Full Product DetailsDie Grinder, 6.4 A Amps, No Load RPM 10, 000 to 30, 500, Wheel Dia. 2 in, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Straight, Bearings Double-Sealed Ball Bearings, Switch Type Slide, Features Variable Speed, Electronic Speed Control, 1/4 in Collet, Aluminum Die-Cast Gear Housing, Auto-Stop Carbon Brushes, Spindle Lock, Soft Rubber Grip, Tool Length 13 3/4 in, Tool Weight 4.1 lb, Speed Type Variable, Voltage 120V AC
View Full Product DetailsChop Saw, Voltage 240V AC, Blade Dia. 14 in, Arbor Size 1 in, 4100 No Load RPM, 15 Amps, Corded, Cutting Capacity 2-1/2 In. Bar, 5 In. Pipe, 4-1/2 x 5-1/8 In. Steel, Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 38 lb, Application Metal Working, Material Steel Base, Includes Auto-stop Carbon Brushes, Spindle Lock, Vise, Wrench
View Full Product DetailsChop Saw, Voltage 240V AC, Blade Dia. 14 in, Arbor Size 1 in, 4100 No Load RPM, 15 Amps, Corded, Cutting Capacity 2-1/2 In. Bar, 5 In. Pipe, 4-1/2 x 5-1/8 In. Steel, Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 38 lb, Application Metal Working, Material Steel Base, Includes Auto-stop Carbon Brushes, Spindle Lock, Vise, Wrench
View Full Product DetailsAngle Grinder, Wheel Dia. 6 in, No Load RPM 9, 600 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 12 13/32 in, Tool Weight 5.7 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features Electronic Speed Stabilization, Overload Protection, and Soft Start, Dead-Man Paddle Switch, Safety Slip Clutch, Power Interruption Protection, Tool-Free Adjustable Guard, Anti-Vibration Side Handle
View Full Product DetailsAngle Grinder, Wheel Dia. 6 in, No Load RPM 9, 600 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 12 13/32 in, Tool Weight 5.7 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features Electronic Speed Stabilization, Overload Protection, and Soft Start, Dead-Man Paddle Switch, Safety Slip Clutch, Power Interruption Protection, Tool-Free Adjustable Guard, Anti-Vibration Side Handle
View Full Product DetailsAbrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.04 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10, 200 RPM, Series A60TZ, Diamond Knockout No, Application Stainless Steel, Steel
View Full Product DetailsAbrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.04 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10, 200 RPM, Series A60TZ, Diamond Knockout No, Application Stainless Steel, Steel
View Full Product DetailsAngle Grinder, Wheel Dia. 6 in, Nominal Amps 14, No Load RPM 9, 600 RPM, Switch Type Slide, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 12 13/32 in, Tool Weight 5.7 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features Anti-Vibration Side Handle, Electronic Speed Stabilization, Gear Housing, Overload Protection and Soft Start, Power Interruption Protection, Safety Slip Clutch, Tool-Free Adjustable Guard
View Full Product DetailsAngle Grinder, Wheel Dia. 6 in, Nominal Amps 14, No Load RPM 9, 600 RPM, Switch Type Slide, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 12 13/32 in, Tool Weight 5.7 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features Anti-Vibration Side Handle, Electronic Speed Stabilization, Gear Housing, Overload Protection and Soft Start, Power Interruption Protection, Safety Slip Clutch, Tool-Free Adjustable Guard
View Full Product DetailsAngle Grinder, Wheel Dia. 6 in, Nominal Amps 15, No Load RPM 9, 600 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 12 13/32 in, Tool Weight 5.7 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2
View Full Product DetailsAngle Grinder, Wheel Dia. 6 in, Nominal Amps 15, No Load RPM 9, 600 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 12 13/32 in, Tool Weight 5.7 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2
View Full Product DetailsDie Grinder, 3.5 A Amps, No Load RPM 25, 000 RPM, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Side, Switch Type Paddle, Features Non-Locking Paddle Switch for Safety, Slim Motor Housing for Ideal Handling, Tool Length 14 1/2 in, Voltage 120V AC
View Full Product DetailsDie Grinder, 3.5 A Amps, No Load RPM 25, 000 RPM, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Side, Switch Type Paddle, Features Non-Locking Paddle Switch for Safety, Slim Motor Housing for Ideal Handling, Tool Length 14 1/2 in, Voltage 120V AC
View Full Product DetailsCordless Hammer Drill/Driver Kit, Voltage 18.0 V, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 600/0 to 2100, Blows per Minute 0 to 31, 500, Max. Torque 531 in-lb, Max. Power Not Specified, Battery Included (2) 48UT60, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series Ultra-M, Tool Length 7 13/64 in, Tool Weight 3.5 lb, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 48UT60
View Full Product DetailsCordless Hammer Drill/Driver Kit, Voltage 18.0 V, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 600/0 to 2100, Blows per Minute 0 to 31, 500, Max. Torque 531 in-lb, Max. Power Not Specified, Battery Included (2) 48UT60, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series Ultra-M, Tool Length 7 13/64 in, Tool Weight 3.5 lb, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 48UT60
View Full Product DetailsPortable Beveling Machine, Max. Bevel 5/8 in, Bevel Angle 0 Degrees to 90 Degrees , Number of Inserts 3, 2.25 hp HP, 120 V Voltage, 1 Phase, 14.0 A Amps, 50/60 Hz, 12, 000 RPM No Load RPM, Radius Inserts for Rounding No
View Full Product DetailsPortable Beveling Machine, Max. Bevel 5/8 in, Bevel Angle 0 Degrees to 90 Degrees , Number of Inserts 3, 2.25 hp HP, 120 V Voltage, 1 Phase, 14.0 A Amps, 50/60 Hz, 12, 000 RPM No Load RPM, Radius Inserts for Rounding No
View Full Product Details