Skip to Main Content
customer-service Help

Metal Sprayer

We make finding a metal sprayer fast and simple every time!

Shop Metal Sprayer

HUDSON 2.5 Gal. Galvanized Steel Sprayer

Zoro # G4596341 Mfr # 96303E
$70.92

Rust resistant Epoxy-coated tank. Kem-Oil chemical resistant hose, curved brass 18" spray wand, dual fan/cone nozzle.

View Full Product Details
$169.99

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 42 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 18 in, Features Electronically Welded Seams and Overlapping Tops, Hose Material Reinforced Nylon, Pump Length 12 in

View Full Product Details
$148.73

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 1/2 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 24 in

View Full Product Details
$126.97

Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter Yes, Hose Length 42 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 60 psi, Wand Length 12 in, Features Ergo Comfort Handle, Poly Shut Off with Lock-On for Fatigue Free Spraying, Hose Material Reinforced Nylon

View Full Product Details
$90.47

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 36 in, Fill Opening Size 3 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle No, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 18 in, Features 0.5 gal Per min

View Full Product Details
$497.27

Cart Sprayer, Sprayer Type Cart, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 6 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 120 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 40 psi, Wand Length 18 in

View Full Product Details
$92.12

Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter Yes, Hose Length 42 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 18 in, Features Brass Shutoff, Wand and Nozzle, Hose Material Reinforced Nylon, Pump Length 12 in, Seal/Gasket Material Viton(R)

View Full Product Details
$84.35

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 42 in, Fill Opening Size 3 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 12 in, Hose Material Rubber, Pump Length 7 in

View Full Product Details
$20.36

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 34 in, Fill Opening Size 4 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 60 psi, Wand Length 18 in, Features Anti Clog Filter, Funnel Top, Translucent Bottle, Hose Material Reinforced Vinyl, Pump Length 12 in

View Full Product Details
$186.47

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 42 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 12 in, Features Electronically Welded Seams and Overlapping Tops, Hose Material Reinforced Nylon, Pump Length 9 in

View Full Product Details
$15.53

Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 1 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 34 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 60 psi, Wand Length 12 in, Features Anti Clog Filter, Funnel Top, Translucent Bottle, Hose Material Reinforced Nylon, Pump Length 9 in

View Full Product Details