Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metric Ratcheting Wrench Set

Our endless aisle includes a metric ratcheting wrench set and so much more!

Featured Product

WESTWARD Ratcheting Wrench Set, Metric, 17 pcs., Weight: 4.1 lb 54DG33
$177.22
  • Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 17, Range of Head Sizes 8 mm to 25 mm, Head Offset Angle 15 Degrees , Offset, Pouch, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, Rounded, Opening Angle (Deg.) 15 Degrees

  • View Full Product Details

Shop Metric Ratcheting Wrench Set