Combination Drill and Tap Set, Number of Pieces 6, High Speed Steel, Bright (Uncoated), Thread Sizes Included M10x1.5, M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand, Coolant Fed Non-Coolant Through, Case Type Plastic, Tap Type Twist Drill and Plug Tap, Thread Type Metric
Combination Drill and Tap Set, Number of Pieces 6, High Speed Steel, Bright (Uncoated), Thread Sizes Included M10x1.5, M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand, Coolant Fed Non-Coolant Through, Case Type Plastic, Tap Type Twist Drill and Plug Tap, Thread Type Metric
Straight Flute Tap, Thread Size M6x1, Metric, Taper, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Straight Flute Tap, Thread Size M6x1, Metric, Taper, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Straight Flute Tap, Thread Size M8x1, Metric, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5
Straight Flute Tap, Thread Size M8x1, Metric, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5
Tap and Die Set, Number of Pieces 42, Die Shape Hex, Tap Type Plug, Taper, Die Material High Speed Steel
Tap and Die Set, Number of Pieces 42, Die Shape Hex, Tap Type Plug, Taper, Die Material High Speed Steel
Metric Tap and Die, 40 Pc Set
Metric Tap and Die, 40 Pc Set
Tap and Die Set, (Metric) 45 pcs.
Tap and Die Set, (Metric) 45 pcs.
Three Piece Tap Kit, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 16.00 mm, Overall Length 63.50 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Three Piece Tap Kit, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 16.00 mm, Overall Length 63.50 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Metric Tap and Die, 58 Pc Set
Metric Tap and Die, 58 Pc Set
Tap and Die Set, (Metric) 39 pcs.
Tap and Die Set, (Metric) 39 pcs.
Drill Bit, Tap, and Die Set, Number of Pieces 18, Die Shape Round, Thread Type Metric Fine, Drill Bit Material High Speed Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material High Speed Steel, Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25, Drill Bit Dia. Included 10.2 mm, 5 mm, 6.7 mm, 6 mm, 8.5 mm, Die Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25, Case Type Metal
Drill Bit, Tap, and Die Set, Number of Pieces 18, Die Shape Round, Thread Type Metric Fine, Drill Bit Material High Speed Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material High Speed Steel, Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25, Drill Bit Dia. Included 10.2 mm, 5 mm, 6.7 mm, 6 mm, 8.5 mm, Die Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25, Case Type Metal
Straight Flute Tap, Thread Size M10x1.5, Metric, Taper, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Straight Flute Tap, Thread Size M10x1.5, Metric, Taper, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Tap and Die Set, Number of Pieces 41, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20
Tap and Die Set, Number of Pieces 41, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20