customer-service Help

Mi-T-M Air Guns

We have the mi-t-m air guns you need to get the job done right.

Shop Mi-T-M Air Guns

$40.96

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 36 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)

View Full Product Details
$28.66

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 24 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)

View Full Product Details
$186.44

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 3/4 in (F)NPT, 48 in Extension Size, Dead Man Lever Trigger, Output 13.5 lbf, Max. Inlet Pressure 120 psi, 185 scfm Air Consumption, 1/2 in (F)NPT Outlet Size, Nozzle Venturi, 5 3/4 in Nozzle Length, Body Material Aluminum, Max. dBA 121, Color Chrome and Yellow, Standards OSHA 1910.242(B)

View Full Product Details
$29.20

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 12 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)

View Full Product Details

FEIN Vacuum Cleaner Hose Extension,1-3/8In

Zoro # G6081661 Mfr # 31345067010
$92.56

Hose Extension, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2

View Full Product Details
$521.99

High-Temperature Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 8900, Air Velocity @ 20 Ft. 700, Motor HP 1/2 hp, Motor RPM 1100, Operating Amps 4.2, Fan Mounting Location Fan Head Only, Fan Accessory Style High Ambient, Fan RPM 1100, Sound Level 75 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 460, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 13-3/4 In.

View Full Product Details
Delivery surcharges apply
$3,378.89

Pressure Washer, Industrial Duty (3300 psi and Greater), Operating Pressure 4, 000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 4.0 gpm, Detergent Injection System Yes, 10.0 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Water Input Temp. 175 Degrees F, Net Weight 280 lb, 1 yr Warranty, Includes High Pressure Hose, Quick Connect Nozzle, Standards CSA

View Full Product Details
Delivery surcharges apply
$5,689.37

Pressure Washer, Industrial Duty (3300 psi and Greater), 3, 500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389 cc, 13.0 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel No. 1 or No. 2 Fuel Oil, Diesel, Kerosene

View Full Product Details
Delivery surcharges apply
$3,002.09