Skip to Main Content
customer-service Help

Micro-Drop

We have the micro-drop you need to get the job done right.

Shop Micro-Drop

TRICO Coolant System,2 Lines

Zoro # G2296646 Mfr # 30806
$1,128.01

Mist Lubricating System, Control Type Solenoid-120V, Capacity 16 oz, Number of Lines 2

View Full Product Details

TRICO Lubricant,1 G

Zoro # G1849836 Mfr # 30659
$174.41

Metal Cutting Lubricant, Container Size 1 gal, Jug, Application Maintenance, Production , Aerospace, Automotive Heavy Equipment, Electrical, Petro Chemical

View Full Product Details

TRICO Mist Unit,1 Line

Zoro # G3443307 Mfr # 30542
$360.11

Spray Cooling System, Control Type Needle Valve, Number of Lines 1

View Full Product Details

TRICO Coolant,1 gal,Bottle

Zoro # G1564017 Mfr # 30656
$70.99

Coolant, Container Size 1 gal, Bottle, Yellow, Green, Application Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting

View Full Product Details
$169.14

Sliding Drawer Cabinet, No. of Drawers 4, Compartments per Drawer 12, Removable Dividers No, Drawer Depth 9 1/4 in, Drawer Height 2 in, Drawer Width 13 3/8 in, Height of Cabinet 11 1/4 in, Depth of Cabinet 11 3/4 in, Width of Cabinet 15 1/4 in, Load Capacity 160 lb (40 lb per Drawer), Color Gray, Number of Removable Dividers 0, Finish - Cabinets Powder Coated, Material - Cabinets Steel

View Full Product Details

TRICO Mist Unit,2 Lines

Zoro # G0804937 Mfr # 30543
$313.59

Spray Cooling System, Control Type Needle Valve, Number of Lines 2

View Full Product Details

TRICO Coolant System,1 Line

Zoro # G3308234 Mfr # 30541
$254.84

Brass Spray Cooling System, Control Type Needle Valve, Capacity 1 qt, Number of Lines 1

View Full Product Details

TRICO Oiler,Constant Level

Zoro # G1610287 Mfr # 30005
$71.99

Constant Level Oiler, Reservoir Cap. (Oz.) 8, Height (In.) 6 11/16 in, Width (In.) 3 3/16 in, Thread Size 1/4, Bowl Dia. 3 3/16 in, Glass, Capacity 8 oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Adjustable Level Setting, Large Surge Chamber to Prevent Overflow, Side and Bottom, Spout Length (In.) -

View Full Product Details
$195.66

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Bolt Ring, Drum Volume Capacity 30 gal, Primary Drum Material Steel, UN Rating Solid 1A2/X235/S, UN Rating Liquid 1A2/Y1.5/150, Packing Group I, II and III of Hazardous Materials, Gauge 18, Drum Color Black, Drum Cover Color White, Inside Dia. 18.25 in, Overall Height 29 in, Outside Dia. 18 3/4 in, Material Thickness 1.2 mm, Drum Interior Coating Epoxy Phenolic, Load Capacity 517 lb, Gasket Material EPDM, Weight 33 lb

View Full Product Details