customer-service Help

Miller Electric Pressure Gauges

Our endless aisle includes miller electric pressure gauges and so much more!

Shop Miller Electric Pressure Gauges

$20.39

Pressure Gauge, Welding Regulator, 2 in, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 600, psi, Gauge Secondary Range Units Bar, Gauge Secondary Range Values 0 to 40, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Black, Calibration Certificate Included No

View Full Product Details
$33.99

Pressure Gauge, Welding Regulator, 2 in, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 6000, psi, Gauge Secondary Range Units Bar, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 200, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 1000, Gauge Case Color Black, Calibration Certificate Included No

View Full Product Details
$20.89

Pressure Gauge, Welding Regulator, 2 in, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 400, psi, Gauge Secondary Range Units Bar, Gauge Secondary Range Values 0 to 28, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 100, Gauge Case Color Black, Calibration Certificate Included No

View Full Product Details
$6.77

Pressure Gauge, Test, 2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Center Back, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1100, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black, Calibration Certificate Included No

View Full Product Details

ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black

Zoro # G0418135 Mfr # 35W1005PH02LXULZG300#-8382
$20.59

Pressure Gauge, Fire Sprinkler Systems, 3 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material ABS Plastic, Gauge Case Color Black, Calibration Certificate Included No

View Full Product Details
$1,024.05

Portable Infrared Calibrator, 40 Degrees to 158 Degrees F (-40 Degrees to 70 Degrees C), Temp. Accuracy +/-0.3 Degrees F @ 158 Degrees F, +/-0.3 Degrees F @ 40 Degrees F, Target Emissivity 0.95, Display LCD, Target Size 3 in (76mm), Calibration Certificate NIST, Includes Instructions and Carrying Case

View Full Product Details
$7.63

Pressure Gauge, Test, 2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 60, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Black, Calibration Certificate Included No

View Full Product Details
$50.55

Mixing Check Valve, Fits Brand Sani-Lav, Finish Chrome Plated, Use With Water Temp. Hot/Cold

View Full Product Details
$94.69

Filter/Regulator/Lubricator, Number of Pieces - Air Treatment 2, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Adjustment Range - Air Treatment 5 to 125 psi, Max. Flow - Air Treatment 10 cfm, Bowl Material - Air Treatment Polycarbonate, Filter Rating - Air Treatment 5 micron, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Pipe Run - Air Treatment 6 m, Lubricator Type Included Micro-Mist, Max. Temp. 125 Degrees F

View Full Product Details
$19.35

Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Miller LPR-100, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, Package Quantity 2

View Full Product Details