Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Miller Fluid Power

Our endless aisle includes a miller fluid power and so much more!

Featured Product

Cylinder,hyd,4 In Bore x 12 In Stroke
$1,403.00
qty
  • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 4 In, Stroke 12 In, Rod Dia 1 3/4 In, Retract 21 5/8 In., NPT Port 3/4 In, Max Pressure 2500 PSI, Temp Range 20 to 160, Urethane Piston Material, Hard Chrome Plated Piston Rod, Cast Iron Ring Material, Steel Tubes, Durable, Non-metallic Wear Band, Single, Bi-directional Dynamic Rod Seal, Steel Material, High Strength Tie Rods, Pre-loaded Piston Seal, Pilot Bushing, Black Finish, NFPA and JIC Standards, Includes Adjustable Cushions

  • View Full Product Details

Shop Miller Fluid Power