Millwakee Cordless
We have the millwakee cordless you need to get the job done right.
Featured Product
The MILWAUKEE® M18™ RADIUS™ Compact Site Light with ONE-KEY™ for tool tracking and security provides light for task, area and overhead applications. The compact LED job site light offers up to 4, 400 lumens of TRUEVIEW™ High Definition Output. The portable LED site light provides enough light to illuminate large work areas and can be turned down to as low as 1, 000 lumens for working in confined areas. A high impact polycarbonate lens and IP54 ingress protection make it durable enough for the toughest job site conditions. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee RADIUS™ Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.
View Full Product DetailsThe MILWAUKEE® M18™ RADIUS™ Compact Site Light with ONE-KEY™ for tool tracking and security provides light for task, area and overhead applications. The compact LED job site light offers up to 4, 400 lumens of TRUEVIEW™ High Definition Output. The portable LED site light provides enough light to illuminate large work areas and can be turned down to as low as 1, 000 lumens for working in confined areas. A high impact polycarbonate lens and IP54 ingress protection make it durable enough for the toughest job site conditions. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee RADIUS™ Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.
View Full Product DetailsShop Millwakee Cordless
Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 2.1 ft. lbs of impact energy, 0-1, 500 RPM and 0-4, 400 BPM. The Milwaukee REDLITHIUM XC 5.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.
View Full Product DetailsPowered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 2.1 ft. lbs of impact energy, 0-1, 500 RPM and 0-4, 400 BPM. The Milwaukee REDLITHIUM XC 5.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.
View Full Product DetailsThe M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11, 000 to 18, 000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.
View Full Product DetailsThe M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11, 000 to 18, 000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.
View Full Product DetailsThe M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11, 000 to 18, 000 OPM with constant power technology to maintain speed under load. This tool includes a tool-free blade change. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.
View Full Product DetailsThe M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11, 000 to 18, 000 OPM with constant power technology to maintain speed under load. This tool includes a tool-free blade change. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.
View Full Product DetailsThe MILWAUKEE® M18™ RADIUS™ Compact Site Light is the world’s first high output cordless site light and provides light in task, area and overhead applications. The compact LED job site light offers 4, 400 lumens of TRUEVIEW™ High Definition Output. The portable LED site light provides enough light to illuminate large work areas and can be turned down to as low as 1, 000 lumens for working in confined areas. A high impact polycarbonate lens and IP54 ingress protection allow it to withstand the toughest job site conditions. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee RADIUS™ Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.
View Full Product DetailsThe MILWAUKEE® M18™ RADIUS™ Compact Site Light is the world’s first high output cordless site light and provides light in task, area and overhead applications. The compact LED job site light offers 4, 400 lumens of TRUEVIEW™ High Definition Output. The portable LED site light provides enough light to illuminate large work areas and can be turned down to as low as 1, 000 lumens for working in confined areas. A high impact polycarbonate lens and IP54 ingress protection allow it to withstand the toughest job site conditions. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee RADIUS™ Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.
View Full Product DetailsThe MILWAUKEE® M18™ ROCKET™ Dual Power Tower Light provides 25% More Light and All Day Operation on the job site with 2500 lumens of TRUEVIEW™ High Definition Output. The light tower can be powered with Milwaukee M18™ batteries or with an extension cord for maximum versatility. The LED light tower is capable of filling large areas, extending from 4 to 7 feet and providing up to 2, 500 lumens of TRUEVIEW™ High Definition Output. The portable light tower has reinforced legs that are impact-resistant with a low center of gravity for a stable base. The LED light head is protected by an impact-resistant lens and bezel, nested in a protective shroud for secure transport and storage. The LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee ROCKET™ Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.
View Full Product DetailsThe MILWAUKEE® M18™ ROCKET™ Dual Power Tower Light provides 25% More Light and All Day Operation on the job site with 2500 lumens of TRUEVIEW™ High Definition Output. The light tower can be powered with Milwaukee M18™ batteries or with an extension cord for maximum versatility. The LED light tower is capable of filling large areas, extending from 4 to 7 feet and providing up to 2, 500 lumens of TRUEVIEW™ High Definition Output. The portable light tower has reinforced legs that are impact-resistant with a low center of gravity for a stable base. The LED light head is protected by an impact-resistant lens and bezel, nested in a protective shroud for secure transport and storage. The LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee ROCKET™ Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.
View Full Product DetailsThe MILWAUKEE® M12™ Rover™ Mounting Flood Light is the most versatile flood light for any task, designed to work in any workspace, jobsite, and on any surface. Two powerful magnets allow this light to be mounted on almost any metal surface and a 2” spring loaded clamp provide the ability to fix onto piping, dimensional lumber, jobsite equipment, cabinetry and doors. The M18™ Rover™ Mounting Flood Light delivers 1, 500 lumens of TRUEVIEW™ High Definition Output and runs up to 20 hours with an M18™ XC5.0 battery pack for a powerful flood spread and all day runtime. It’s impact resistant up to 9' allowing it to take a drop and continue working. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty. ROVER™ Flood Lights are built to go anywhere and withstand anything.
View Full Product DetailsThe MILWAUKEE® M12™ Rover™ Mounting Flood Light is the most versatile flood light for any task, designed to work in any workspace, jobsite, and on any surface. Two powerful magnets allow this light to be mounted on almost any metal surface and a 2” spring loaded clamp provide the ability to fix onto piping, dimensional lumber, jobsite equipment, cabinetry and doors. The M18™ Rover™ Mounting Flood Light delivers 1, 500 lumens of TRUEVIEW™ High Definition Output and runs up to 20 hours with an M18™ XC5.0 battery pack for a powerful flood spread and all day runtime. It’s impact resistant up to 9' allowing it to take a drop and continue working. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty. ROVER™ Flood Lights are built to go anywhere and withstand anything.
View Full Product Details