Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Millwaukee Saw

Our endless aisle includes a millwaukee saw and so much more!

Featured Product

Drain Gun Kit, (2) Batteries Included, Voltage: 18V
$1,842.02 2% off
$1,790.00
  • Drain Gun Kit, Battery Included, Drain Line Capacity I.D. 1-1/4 in to 3 in, Max. Run 100 ft, Cable Size 5/16 in x 50 ft, 3/8 in x 35 ft, 1/2 in x 50 ft, 5/8 in x 50 ft, Voltage 18.0, Number of Tools 2, No. of Batteries Included 2, Battery Capacity 5.0Ah, Cordless, Cable Lock Mechanism Yes, Brushless Motor Yes, Operating Speed 0 to 500 rpm, Drum Characteristics Fully Enclosed Drum, Chuck Type Keyless, M18(TM) Series, Cordless Tool Battery Type Li-Ion, Battery Included (2) 35GJ99

  • View Full Product Details

Shop Millwaukee Saw

  • Cordless Right Angle Drill Kit, 18.0V, Tool Weight: 14.8 lb
    $1,006.61
    • Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included, Battery Capacity 9.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Series M18 FUEL(TM) Super Hawg(TM), 0 to 350/0 to 950 No Load RPM, Chuck Size 1/2 in, Max. Torque Not Specified, Max. Power Not Specified, Battery Included (2) 45KM67, Handle Type Loop, Battery Pack Replacement 45KM67, Tool Length 22 in, Tool Weight 14.8 lb

    • View Full Product Details

  • $399.00
    • Drain Gun Kit, Drain Line Capacity I.D. 1-1/4 in to 4 in, Max. Run 35 ft, Number of Tools 1, Cordless, Operating Speed 0 to 500 rpm, M12(TM), Cordless Tool Battery Type Li-Ion, Standards CSA, EN 60745-1, IEC, UL, Includes (3) Straight Connectors, 1 in to 4 in Drain Plug, 15 Degrees Offset Connector, Battery Charger, Case, Drain Shroud Attachment, M12(TM) Airsnake(TM) 10 in Extension, M12(TM) REDLITHIUM(TM) 2.0Ah Compact Battery, Toilet Seal Attachment, Max. PSI 50

    • View Full Product Details

  • Cordless Rotary Hammer Kit, 18.0V, Chuck Type: SDS Max
    $1,246.63
    • Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0Ah, 0 to 3000 Blows per Minute, 0 to 450 No Load RPM, Brushless Motor Yes, Stop Rotation No, 1-9/16 in Capacity in Concrete, 1 9/16 in Solid Bit Capacity, 4 in Core Bit Capacity, Impact Energy 5.0 ft-lb, Battery Included (2) 45KM67, Battery Pack Replacement 45KM67, Handle Type D-Handle

    • View Full Product Details

  • Drain Gun Kit, Battery Included, Voltage: 18V
    $870.08 17% off
    $717.57
    • Drain Gun Kit, Battery Included, Drain Line Capacity I.D. 1-1/4 in to 3 in, Max. Run 50 ft, Cable Size 1/4 in x 50 ft, 5/16 in x 35 ft, 3/8 in x 35 ft, Voltage 18.0, Number of Tools 1, No. of Batteries Included 1, Battery Capacity 5.0Ah, Cordless, Cable Lock Mechanism Yes, Brushless Motor Yes, Operating Speed 0 to 500 rpm, Drum Characteristics Fully Enclosed Drum, Chuck Type Keyless, M18(TM) Series, Cordless Tool Battery Type Li-Ion, Battery Included 35GJ99, Battery Pack Replacement 35GJ99

    • View Full Product Details

  • Cordless Combination Kit,12.0V,2 Tools
    $498.99
    • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Cordless Tools Included Hammer Drill, Impact Driver, Cordless Tool Battery Type Li-Ion, Series M12 FUEL(TM), 423K47 Hammer Drill, 423K51 Impact Driver, 23Y581 Charger, 38D763, 38D764 Battery Included, Battery Capacity 2.0Ah, 4.0Ah, Battery Pack Replacement 38D763, 38D764, Carrying Case Contractor Bag

    • View Full Product Details

  • Cordless Rotary Hammer Kit,Ergonomic
    $504.95
    • Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 12.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, 0 to 6200 Blows per Minute, 0 to 900 No Load RPM, Brushless Motor Yes, Series M12 Fuel(TM), Stop Rotation No, 5/8 in Capacity in Concrete, 5/8 in Solid Bit Capacity, 5/8 in Core Bit Capacity, Battery Included (2) 38D764, Battery Pack Replacement 38D764, Handle Type D-Handle, Features 2-Mode Operation, Tool Length 10 in

    • View Full Product Details

  • Infrared Camera Kit,60 mK,7854 Pixels
    $629.16
    • Infrared Camera Kit, Temp. Range (F) - Infrared 14 Degrees to 626 Degrees , Temp. Range (C) - Infrared -10 Degrees to 330 Degrees , Field of View - IR Camera 26.8 Degrees Horizontal x 35.4 Degrees Vertical, Focus Distance - Infrared Minimum of 0.91m, Focus Method Fixed, Thermal Sensitivity - IR Camera 60 mK, Detector Resolution - Infrared 102 x 77 Pixels, Display - IR Camera 2.4 in Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes, Wireless No

    • View Full Product Details

  • Cordless Expansion Tool Kit,18.0V
    $2,599.99
    • The M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool combines with the M12™ and M18™ ProPEX® expansion tools to deliver the industry’s most consistent commercial installations. Its powerful hydraulic system expands up to 3 in. Uponor® PEX pipe, and like its M12™ and M18™ predecessors, features an auto-rotating head that expands pipe uniformly and maximizes installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring consistency across the entire installation. Its intelligent design provides the user optimum balance in overhead connections and can also be flipped over to sit squarely on a table-top for extended use on site or in the shop. Featuring Milwaukee® ONE-KEY™ Technology, track your tool within 100 ft. range of any phone with the ONE-KEY™ app, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud.

    • View Full Product Details

  • $443.93
    • Cordless Rod Cutter Kit, Battery Included, Voltage 18.0 V, Cutting Capacity/Material 1/2 in Mild Steel, 1/4 in Mild Steel, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel, 3/8 in Stainless Steel Threaded Rod, Cordless Tool Battery Type Li-Ion, Series M18(TM), Max. Operating Force 4 ton, Tool Length 10 in, Tool Weight 7.7 lb, Battery Capacity 2.0 Ah, Battery Included 38D765, Battery Pack Replacement 38D765, Features 1-1/2 in Trim Length, Standards UL

    • View Full Product Details

  • Drain Gun Kit,Battery Included
    $1,391.17 2% off
    $1,358.00
    • Drain Gun Kit, Battery Included, Drain Line Capacity I.D. 1-1/4 in to 3 in, Max. Run 100 ft, Cable Size 5/16 in x 50 ft, 3/8 in x 35 ft, 1/2 in x 50 ft, 5/8 in x 50 ft, Voltage 18.0, Number of Tools 1, No. of Batteries Included 1, Battery Capacity 5.0Ah, Cordless, Cable Lock Mechanism Yes, Brushless Motor Yes, Operating Speed 0 to 500 rpm, Drum Characteristics Fully Enclosed Drum, Chuck Type Keyless, M18(TM) Series, Cordless Tool Battery Type Li-Ion, Battery Included 35GJ99

    • View Full Product Details

  • $1,015.11
    • The M18™ FUEL™ 7-tool Combo kit includes the M18™ FUEL™ 1/2 in. hammer drill (2804-20), M18™ FUEL™ 1/4 in. hex impact driver (2853-20), M18™ FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18™ FUEL™ 6-1/2 in. circular saw (2730-20), M18™ FUEL™ 1/2 in. mid-torque impact wrench (2861-20), M18™ FUEL™ 4-1/2 in. / 5 in. grinder paddle switch (2780-20), and the M18 LED work light (2735-20). M18™ FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.

    • View Full Product Details