Skip to Main Content
customer-service Help

Milton Industrial Hoses

Count on great prices, fast shipping and friendly service every time you order milton industrial hoses from Zoro.

Shop Milton Industrial Hoses

ZORO SELECT 1" ID x 100 ft PVC Bulk Food Hose Clear

Zoro # G3256242 Mfr # 58642103201000
$311.86

Food Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 106 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards FDA, USDA, 3-A, Meets RMA Class B, Bend Radius 4 1/2 in, Hose Configuration Bulk Hose, Antimicrobial No

View Full Product Details
Delivery surcharges apply
$1,238.17

Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/32 in, Hose Length 500 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 205 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial No

View Full Product Details
$227.85

Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 17/100, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Antimicrobial No

View Full Product Details
$298.79

Push-On Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.797 in, Hose Length 150 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose

View Full Product Details
$7.35

Cogged V-Belt, V-Belt Section 4L, Industry Number 4L240, Number of Ribs 1, Outside Length 24 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

View Full Product Details

SWAN Water Hose,3/4" ID,75 ft L

Zoro # G5945499 Mfr # CSNCG34075
$57.36

Water Hose, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Hose Color Red, Features Abrasion Resistant, Crushproof Connection, Kink Resistant No, Garden Hose Type Water Hose

View Full Product Details
$7.99

V-Belt, V-Belt Section A, Industry Number A51, Number of Ribs 1, Outside Length 53 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Wrapped, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

View Full Product Details