Milwaukee Brushless
We have the milwaukee brushless you need to get the job done right.
Featured Product
The M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500/0 to 1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsThe M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500/0 to 1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsShop Milwaukee Brushless
The 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsThe 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsWith a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUEL™ 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.
View Full Product DetailsWith a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUEL™ 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.
View Full Product DetailsThe M18™ 1/2 in. brushless hammer drill/driver delivers the most power in its class while maintaining compact size. This hammer drill driver 725 in-lbs of torque and 0-550 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. long and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsThe M18™ 1/2 in. brushless hammer drill/driver delivers the most power in its class while maintaining compact size. This hammer drill driver 725 in-lbs of torque and 0-550 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. long and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsThe M18™ 1/2 in. brushless hammer drill/driver delivers the most power in its class while maintaining compact size. This hammer drill driver 725 in-lbs of torque and 0-550 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. long and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsThe M18™ 1/2 in. brushless hammer drill/driver delivers the most power in its class while maintaining compact size. This hammer drill driver 725 in-lbs of torque and 0-550 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. long and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsThe M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe 2892-22CT M18™ 2-tool Combo kit includes the 1/2 in. compact brushless drill driver (2801-20) and the 1/4 in. hex compact brushless impact driver (2850-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. compact brushless drill/driver is the most powerful compact 18 V drill on the market. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1, 600 in-lbs of torque. Both tools feature Milwaukee® built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
View Full Product DetailsThe 2892-22CT M18™ 2-tool Combo kit includes the 1/2 in. compact brushless drill driver (2801-20) and the 1/4 in. hex compact brushless impact driver (2850-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. compact brushless drill/driver is the most powerful compact 18 V drill on the market. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1, 600 in-lbs of torque. Both tools feature Milwaukee® built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
View Full Product DetailsMILWAUKEE M18 FUEL™ 18V 1/2” Cordless Brushless Hammer Drill/Driver (Bare Tool)
Zoro # G6321003 Mfr # 2804-20The M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsThe M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
View Full Product DetailsWith a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUEL™ 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.
View Full Product DetailsWith a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUEL™ 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.
View Full Product DetailsThe M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPM providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPM providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
View Full Product DetailsThe most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
View Full Product Details