customer-service Help

Milwaukee Charging Station

We make finding a milwaukee charging station fast and simple every time!

Shop Milwaukee Charging Station

MILWAUKEE M18 Six Pack Sequential Charger

Zoro # G5037925 Mfr # 48-59-1806
$129.00

The Milwaukee 48-59-1806 is a M18 sequential 6 port charger. The charger holds up to 6 batteries at a time, and charges them sequentially, one at a time. The charger also offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes, and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.

View Full Product Details

MILWAUKEE M18 & M12 Multi-Voltage Charger

Zoro # G4922486 Mfr # 48-59-1812
$69.00

The M18™ and M12™ multi-voltage charger accepts all M18™ and M12™ batteries, minimizing the need for extra chargers on the jobsite. This Combo charger requires less time to manage charge cycles, by sequentially charging the battery packs.

View Full Product Details

MILWAUKEE M18 & M12 Rapid Charger

Zoro # G1994828 Mfr # 48-59-1808
$89.00

The M18™ & M12™ rapid charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18™ and M12™ batteries, providing an upgrade for both systems. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence that a substantial amount of work can be completed without waiting for a full charge.

View Full Product Details
$126.28

The MILWAUKEE® M18™ Dual Bay Rapid Charger charges battery packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18™ batteries and is able to charge two batteries at the same time. The 18-volt battery charger features REDLINK™ Intelligence, communicating directly with batteries to monitor cell voltage, temperature and charge status to optimize their performance and extend the life of the pack. As an added level of communication, the lithium-ion battery charger indicates when the battery reaches an 80% charge, providing confidence that the batteries can complete a substantial amount of work without waiting for a full charge.

View Full Product Details

MILWAUKEE M18 REDLITHIUM XC3.0 Battery 2-Pack

Zoro # G4934964 Mfr # 48-11-1822
$181.31 32% off
$121.88

This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.

View Full Product Details

MILWAUKEE M18 / M12 Vehicle Charger

Zoro # G9178541 Mfr # 48-59-1810
$126.28

Charge on the go. The M18™ & M12™ vehicle charger allows users to charge battery packs on the go from the DC outlet of any vehicle. The charger provides full system compatibility and accepts all M18™ and M12™ batteries. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut down the charger to prevent excessive discharge of the vehicle battery.

View Full Product Details

MILWAUKEE M12 Four Bay Sequential Charger

Zoro # G0078167 Mfr # 48-59-1204
$104.82

Less swapping, more charging. The M12™ four bay sequential charger reduces the amount of time spent changing out batteries, increasing productivity on the jobsite. Its slim design makes it the perfect solution for a bench top, as well as storage and transportation of packs on and off the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The charger offers a compact design, integrated hang holes for vertical mounting, and a skip button to select a desired battery.

View Full Product Details
$303.16 17% off
$249.00

The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 is the best performing cold weather pack ever made, providing increased power in extreme cold weather conditions (below 0F / -18C). It provides the most work per charge of any professional power tool battery in the industry, driving full corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is fully compatible with 150+ M18™ solutions.

View Full Product Details
$268.40 14% off
$229.00

Delivers up to 2.5X more run-time than standard lithium. Provides more delivered energy than any 18 V pack on the market. Delivers up to 20% more power than standard lithium. Faster application speed & increased application range. Provides more work over the life of the pack than any 18 V pack on the market. REDLITHIUM™ Protection prevents pack failure from vibration or drops, routes water away from critical components and out of the pack, minimizes heat to extend run-time & life, operates below -18C/0F. Forward and backward compatible with 60+ M18™ tools.

View Full Product Details
$151.81

The Milwaukee M18™ battery charger is designed for use with both M18™ REDLITHIUM™ and M18™ lithium-ion batteries. The charger directly communicates with the battery pack monitoring individual cell voltage, temperature, and status. The on-board indicator lights show the status of the battery. This charger uses an AC wall plug, an M18™ AC/DC charger is also available (2710-20).

View Full Product Details
$159.95 6% off
$149.00

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market.

View Full Product Details