Milwaukee Chuck
If you need a milwaukee chuck we have them at everyday low prices.
Featured Product
Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee at milwaukeetool.com.
View Full Product DetailsDue to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee at milwaukeetool.com.
View Full Product DetailsShop Milwaukee Chuck
This keyless 1/2 in. two sleeve all metal grip lock chuck with a 1/2 in. capacity is standard equipment on 14.4 Volt models (0516-20, 0516-22 and 0514-24). This chuck has hardened jaws for high gripping torque which prevents slippage when hammer drilling.
View Full Product DetailsThis keyless 1/2 in. two sleeve all metal grip lock chuck with a 1/2 in. capacity is standard equipment on 14.4 Volt models (0516-20, 0516-22 and 0514-24). This chuck has hardened jaws for high gripping torque which prevents slippage when hammer drilling.
View Full Product DetailsThis keyed chuck has a 1/2 in. capacity with a 1/2 in. to 20 thread and comes with chuck key 48 to 66 - 2110. It can be used on reversing drills of matching capacities and threaded spindles.
View Full Product DetailsThis keyed chuck has a 1/2 in. capacity with a 1/2 in. to 20 thread and comes with chuck key 48 to 66 - 2110. It can be used on reversing drills of matching capacities and threaded spindles.
View Full Product DetailsThis replacement 1/4 in. chuck comes as standard equipment with the 6540-1 2.4 Volt single speed cordless screwdriver as well as 2-speed models (6547-1 and 6547-22). This chuck allows the same flexibility in drilling and driving capabilities as a driver drill or corded drill with a three jawed chuck. Includes chuck key.
View Full Product DetailsThis replacement 1/4 in. chuck comes as standard equipment with the 6540-1 2.4 Volt single speed cordless screwdriver as well as 2-speed models (6547-1 and 6547-22). This chuck allows the same flexibility in drilling and driving capabilities as a driver drill or corded drill with a three jawed chuck. Includes chuck key.
View Full Product DetailsDue to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee.
View Full Product DetailsDue to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee.
View Full Product DetailsThis keyed chuck has a 1/2 in. capacity. Use with chuck key (48-66-3280) and key holder (48-66-4040). It can be used on reversing drills of matching capacities and threaded spindles.
View Full Product DetailsThis keyed chuck has a 1/2 in. capacity. Use with chuck key (48-66-3280) and key holder (48-66-4040). It can be used on reversing drills of matching capacities and threaded spindles.
View Full Product DetailsThe Milwaukee SDS and chuck adapter kit increases the usefulness of your rotary hammer to allow you to use straight shank twist bits in a drill only mode. The kit includes a 1/2 in. all-metal three-jawed chuck, an SDS to 1/2 - 20 thread adapter, a chuck screw and a chuck key.
View Full Product DetailsThe Milwaukee SDS and chuck adapter kit increases the usefulness of your rotary hammer to allow you to use straight shank twist bits in a drill only mode. The kit includes a 1/2 in. all-metal three-jawed chuck, an SDS to 1/2 - 20 thread adapter, a chuck screw and a chuck key.
View Full Product DetailsThis chuck key tightens the jaws of the 1/2 in. capacity chuck 48-66-1360, 48-66-1370, and 48-66-1381. Key holder 48-66-4040 should be used to attach this chuck key to the cord set.
View Full Product DetailsThis chuck key tightens the jaws of the 1/2 in. capacity chuck 48-66-1360, 48-66-1370, and 48-66-1381. Key holder 48-66-4040 should be used to attach this chuck key to the cord set.
View Full Product DetailsThis drill chuck kit converts tools with a no. 3 internal Morse taper spindle into a 3/4 in., 3-jawed chuck. This system is compatible with the Milwaukee super hole shooter drill 2404-1 as well as Milwaukee electromagnetic drill motors 4292-1 and 4297 - 1. kit includes a 48-66-2000 chuck and 48-07-0100 arbor.
View Full Product DetailsThis drill chuck kit converts tools with a no. 3 internal Morse taper spindle into a 3/4 in., 3-jawed chuck. This system is compatible with the Milwaukee super hole shooter drill 2404-1 as well as Milwaukee electromagnetic drill motors 4292-1 and 4297 - 1. kit includes a 48-66-2000 chuck and 48-07-0100 arbor.
View Full Product DetailsThe Megapro 9BP-I-HNDA Impact Bit, Imperial Nutsetters is a set of 5 nut drivers that are designed to give you access to fasteners in narrow spaces. This nut driver set has a hex size of 1/4 in., 5/16 in., 3/8 in., 7/16 in. and 1/2 in.. The Megapro 9BP-I-HNDA Impact Bit, Imperial Nutsetters is a great addition to your tool collection.
View Full Product DetailsThe Megapro 9BP-I-HNDA Impact Bit, Imperial Nutsetters is a set of 5 nut drivers that are designed to give you access to fasteners in narrow spaces. This nut driver set has a hex size of 1/4 in., 5/16 in., 3/8 in., 7/16 in. and 1/2 in.. The Megapro 9BP-I-HNDA Impact Bit, Imperial Nutsetters is a great addition to your tool collection.
View Full Product DetailsJACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount
Zoro # G3396976 Mfr # JCM31037Drill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/2 in
View Full Product DetailsDrill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/2 in
View Full Product DetailsDrill Chuck, Hex, Mounting Size 1/4 in, Max. Drill Capacity 3/8 in. Easily change from fastening to drilling with a 1/4" hex quick connect. The DW0521 Quick Connect 3/8" Impact Chuck is built with all-metal construction for maximum durability.
View Full Product DetailsDrill Chuck, Hex, Mounting Size 1/4 in, Max. Drill Capacity 3/8 in. Easily change from fastening to drilling with a 1/4" hex quick connect. The DW0521 Quick Connect 3/8" Impact Chuck is built with all-metal construction for maximum durability.
View Full Product Details