Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milwaukee Clamps

We have the milwaukee clamps you need to get the job done right.

Featured Product

MILWAUKEE Locking C-Clamp,6",2" Cap.,2-1/4" Throat 48-22-3532
$13.97
  • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 in, Throat Depth 2 1/4 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Standard Tool (Accessory Needed for Tethering), Overall Clamp Length 6 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type C Clamp, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

  • View Full Product Details

Shop Milwaukee Clamps

  • MILWAUKEE Locking C-Clamp,11",4" Cap.,4" Throat 48-22-3531
    $18.37 5% off
    $17.45
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 4 in, Throat Depth 4 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Standard Tool (Accessory Needed for Tethering), Overall Clamp Length 11 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type C Clamp, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • MILWAUKEE Locking C-Clamp,6",2-15/64" Cap. 48-22-3522
    $14.97
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 15/64 in, Throat Depth 2 1/4 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 6 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type Swivel Pad, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp,6",2-1/8Cap,1-1/2"Throat 6R
    $7.76 14% off
    $6.60
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11SP) 11SP
    $18.95 19% off
    $15.16
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11R) 11R
    $16.89 20% off
    $13.51
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp,9",4-1/2Cap,4-3/4"Throat 9SP
    $12.54 9% off
    $11.29
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 4 1/2 in, Throat Depth 4 3/4 in, Clamping Force Not Rated, Nominal Clamp Size 9 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 9 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment

    • View Full Product Details

  • IRWIN VISE-GRIP 18" Locking C-Clamp 8" Jaw capacity (18SP) 18SP
    $22.58 10% off
    $20.32
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 8 in, Throat Depth 9 1/2 in, Clamping Force 2000 lb, Nominal Clamp Size 18 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 18 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, ASME B107.36-2002

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat, Material: Steel 28
    $49.78 10% off
    $44.80
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 10 in, Throat Depth 15 1/2 in, Clamping Force 2000 lb, Nominal Clamp Size 24 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 24 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Jaw Width 3/4 in, Wide Opening Jaw, ANSI

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat, Finish: Nickel Plated 9DR
    $14.55 9% off
    $13.10
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 4 1/2 in, Throat Depth 4 3/4 in, Clamping Force Not Rated, Nominal Clamp Size 9 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 9 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • MILWAUKEE 10" TORQUE LOCK™ Curved Jaw Locking Pliers with Grip 48-22-3410
    $13.97
    • Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 2 in, Jaw Length 1 5/32 in, Jaw Thickness 29/64 in, Jaw Width 29/64 in, Overall Length 10 in, Handle Type Comfort Grip, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Torque Lock(TM), Tether Capable, Nonsparking No, Material Steel, Finish Chrome Plated, Features Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty, Includes (1) 10 in Torque Lock Curved Jaw Locking Pliers with Durable Grip

    • View Full Product Details

  • EKLIND 22 Pc. SAE/Metric L-Shaped Hex Key Set 10222
    $10.29 10% off
    $9.26
    • Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, Plastic Holder, Long, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No

    • View Full Product Details