Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milwaukee Cordless Band Saw

Our endless aisle includes a milwaukee cordless band saw and so much more!

Featured Product

$329.00
  • The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

  • View Full Product Details

Shop Milwaukee Cordless Band Saw

  • MILWAUKEE Cordless Band Saw Kit,12V,W/Add Bat 7DF52
    $327.99

  • MILWAUKEE Refurbished M12,Cordless Sub-Compact Band Saw-Tool 2429-80
    Out of Stock
    $99.99

  • MILWAUKEE Portable Band Saw Blade, Bimetal, PK3, Metal Cutting Type: Thin Metal 48-39-0529
    $19.97
    • Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI compact portable band saw blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

    • View Full Product Details

  • $608.59
    • The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery, and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hanging hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

    • View Full Product Details

  • MILWAUKEE Cordless Band Saw Kit,12.0V,27 In. Blade 2429-21XC/48-11-2402
    $325.17

  • $241.11
    • Portable Band Saw Kit, Voltage 12V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 27 in, Round Cutting Capacity 1 5/8 in, Rectangular Cutting Capacity 1-5/8 in x 1-5/8 in, Number of Speed Settings 2, Charger Included Yes, Brushless Motor No, Number of Batteries Included 1, Battery Capacity 3.0Ah, Battery Pack Replacement 4PKY2, Battery Series M12(TM), SFPM Range 280, Drive Type Direct, Handle Type D-Handle, Tool Length 11 in, Tool Weight 6.75 lb, Cordless

    • View Full Product Details

  • $506.96
    • The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

    • View Full Product Details

  • MILWAUKEE Deep Cut Portable Band Saw,11.0A 6232-20
    $279.00
    • The new deep cut band saws deliver 2X more durability, best-in-class power at 11 amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Other innovative features include a tool-free locking adjustable shoe for a button actuated tool-free design that allows user to quickly adjust from an extended shoe to no shoe in seconds, while the new debris protection system delivers longer pulley life by removing debris during use.

    • View Full Product Details

  • MILWAUKEE Cordless Band Saw, 18.0V, Battery Included: (3) 38D766 2729-22 & 48-11-1840
    $823.59
    • Cordless Band Saw, Battery Included, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Included (3) 38D766, Battery Pack Replacement 38D766, Battery Capacity 4.0Ah, Includes M18 Fuel Deep Cut Band Saw, (2) M18 Redlithium Battery, M12 and M18 Multi Voltage Charger, Carrying Case, Blade and Extra M18 4.0Ah REDLITHIUM Battery

    • View Full Product Details

  • MILWAUKEE Cordless Band Saw, 18.0V, Voltage: 18.0 2729-21 & 48-11-1840
    $706.51

  • MILWAUKEE Cordless Band Saw Kit,12.0V 2429-21XC, 48-11-2460
    $229.00 5% off
    $215.66
    • Portable Band Saw Kit, Voltage 12V DC, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Blade Length 27 in, Round Cutting Capacity 1 5/8 in, Rectangular Cutting Capacity 1 5/8 in x 1 5/8 in, Number of Speed Settings 2, Charger Included Yes, Brushless Motor No, Charger Replacement 2XKZ7, Number of Batteries Included 2, Battery Capacity (1) 3.0 Ah, (1) 5.0 Ah, Battery Pack Replacement 4PKY2, Battery Series M12, SFPM Range 280, Drive Type Direct, Handle Type D-Handle

    • View Full Product Details