Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milwaukee Diamond Plus

Count on great prices, fast shipping and friendly service every time you order milwaukee diamond plus from Zoro.

Featured Product

3/16" Diamond Grit Hole Saw
$14.85
  • Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

  • View Full Product Details

Shop Milwaukee Diamond Plus

  • 3/4" Diamond Grit Hole Saw, Arbor Design: Built-In
    $22.95
    • Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

    • View Full Product Details

  • 1/2" Diamond Grit Hole Saw, Shank Size: 1/4 in Hex
    $18.99
    • Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

    • View Full Product Details

  • 2" Diamond Grit Hole Saw
    $25.33
    • Choose the Milwaukee® Diamond Plus™ Hole Saw for up to 10X longer life when cutting tile, stone and glass.Diamond Plus™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials.The Diamond Plus™ Threaded Hole Saw features large slot geometry for easy plug removal. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market. Use it with standard hole saw arbors or with the Angle Grinder Adapter (49-56-7105), or Retractable Starter Bit with Large Arbor (49-56-7135) for even greater productivity and ease of use.

    • View Full Product Details

  • 1" Diamond Grit Hole Saw, Materials Cut: Tile and Stone
    $28.99
    • Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

    • View Full Product Details

  • 1/4" Diamond Grit Hole Saw, Max. Cutting Depth: 1 in
    $14.99
    • Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

    • View Full Product Details

  • 2-1/2" Diamond Grit Hole Saw
    $33.06
    • Choose the Milwaukee® Diamond Plus™ Hole Saw for up to 10X longer life when cutting tile, stone and glass.Diamond Plus™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials.The Diamond Plus™ Threaded Hole Saw features large slot geometry for easy plug removal. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market. Use it with standard hole saw arbors or with the Angle Grinder Adapter (49-56-7105), or Retractable Starter Bit with Large Arbor (49-56-7135) for even greater productivity and ease of use.

    • View Full Product Details

  • Diamond Grit Hole Saw Kit 13 Pcs.
    $278.36
    • Starrett KD09041-N 13 Piece Diamond Grit Hole Saw Kit. High performance hole saw kits for drilling non-metallics. These diamond edge hole saws are produced with a uniform coating of synthetic diamond grit bonded to a durable steel platform. This provides exceptional performance at high speeds and effective cutting action on non-metallics and other difficult to cut materials. Diamond edge saws produce clean, accurate cuts and offer extended life well beyond that of conventional tools. Kit includes nine hole saws: 3/4'' (19mm), 7/8'' (22mm), 1-1/8 ' (29mm), 1-3/8'' (35mm), 1-1/2'' (38mm), 1-3/4'' (44mm), 2'' (51mm), 2-1/4'' (57mm), 2-1/2'' (64mm ); two arbors: XA1, XA2; one carbide tipped pilot bit: XA014C; one 12" extension: A5; and case.

    • View Full Product Details

  • 4" Diamond Grit Hole Saw
    $66.31

  • 3" Diamond Grit Hole Saw
    $51.36

  • 7/8" Diamond Grit Hole Saw
    $16.29
    • Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

    • View Full Product Details

  • 1-3/8" Diamond Grit Hole Saw
    $23.98
    • Choose the Milwaukee® Diamond Plus™ Hole Saw for up to 10X longer life when cutting tile, stone and glass.Diamond Plus™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials.The Diamond Plus™ Threaded Hole Saw features large slot geometry for easy plug removal. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market. Use it with standard hole saw arbors or with the Angle Grinder Adapter (49-56-7105), or Retractable Starter Bitwith Large Arbor (49-56-7135) for even greater productivity and ease of use.

    • View Full Product Details