Skip to Main Content
customer-service Help

Milwaukee Fuel Hammer Drill

We have the milwaukee fuel hammer drill you need to get the job done right.

Featured Product

loading
$169.00

The M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Shop Milwaukee Fuel Hammer Drill

  • MILWAUKEE M18 FUEL 1" SDS Plus D-Handle Rotary Hammer 2713-20
    MILWAUKEE
    Zoro #: G4105066 Mfr #: 2713-20
    loading
    $206.02

    Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 2.1 ft. lbs of impact energy, 0-1, 500 RPM and 0-4, 400 BPM. The Milwaukee REDLITHIUM XC 5.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.


  • MILWAUKEE M18 FUEL 1/2" Hammer Drill Kit 2804-22
    MILWAUKEE
    Zoro #: G6324147 Mfr #: 2804-22
    loading
    $341.65

    The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPM providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.


  • MILWAUKEE 18V Hammer Drill, Battery Included, 1/2 in Chuck 2804-20, 48-11-1840
    MILWAUKEE
    Zoro #: G9136310 Mfr #: 2804-20, 48-11-1840
    loading
    $387.24

    Cordless Hammer Drill/Driver, Voltage 18.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 550/0 to 2000, Blows per Minute 0 to 32, 000, Max. Torque 1200 in-lb, Max. Power Not Specified, Battery Included 38D766, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Series M18 FUEL(TM), Tool Length 6-7/8 in, Tool Weight 3.2 lb, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 38XJ03, Includes Side Handle, Belt Clip, Bit Holder


  • MILWAUKEE M18 FUEL 1/2" Drill Driver 2803-20
    MILWAUKEE
    Zoro #: G6321030 Mfr #: 2803-20
    loading
    $159.00

    The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.


  • MILWAUKEE 18V Hammer Drill, Battery Included, 1/2 in Chuck 2804-22, 48-11-1850
    MILWAUKEE
    Zoro #: G7636997 Mfr #: 2804-22, 48-11-1850
    loading
    $444.65

    Our M18 FUEL™ 1/2" Hammer Drill is the industry's most powerful brushless battery powered drill, delivering up to 60% more power. Its cordless body is up to 1.5 shorter and up to 2-times faster under heavy load than other models. The all-metal ratcheting chuck is the best-in-class giving users increased bit grip strength and corrosion resistance. The POWERSTATE™ Brushless Motor was purposely built for the brushless drill to provide Up To 60% more power than the competitive set. Built-in REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system. The REDLITHIUM™ High Output™ HD12.0 Battery Pack delivers more work per charge and more work over the life of the pack than competitors. In addition to the drill, this kit comes with two M18 REDLITHIUM XC 5.0 battery packs (48-11-1850), one M18/M12 multi-voltage rapid charger (48-59-1812), a side handle, belt clip, belt holder, and a durable carrying case.Cordless Hammer Drill Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 2000, Max. Torque 1200 in-lb, Max. Power Not Specified, Battery Included 38XJ03, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Series M18 FUEL(TM), Tool Length 6-29/32 in, Tool Weight 3.2 lb, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 38XJ03, Includes Belt Clip, Bit Holder, Side Handle


  • MILWAUKEE M18 1/2" Brushless Hammer Drill 2902-20
    MILWAUKEE
    Zoro #: G6884637 Mfr #: 2902-20
    loading
    $139.00

    The M18™ 1/2 in. brushless hammer drill/driver delivers the most power in its class while maintaining compact size. This hammer drill driver 725 in-lbs of torque and 0-550 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. long and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.


  • MILWAUKEE M18 Compact 1/2" Drill Driver 2606-20
    MILWAUKEE
    Zoro #: G7475921 Mfr #: 2606-20
    loading
    $119.00

    The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.


  • MILWAUKEE M18 Compact 1/2" Hammer Drill/Driver 2607-20
    MILWAUKEE
    Zoro #: G7528814 Mfr #: 2607-20
    loading
    $129.00

    The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.


  • MILWAUKEE M18 FUEL 1" SDS Plus D-Handle Rotary Hammer Kit 2713-22
    MILWAUKEE
    Zoro #: G4105057 Mfr #: 2713-22
    loading
    $548.71

    Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 2.1 ft. lbs of impact energy, 0-1, 500 RPM and 0-4, 400 BPM. The Milwaukee REDLITHIUM XC 5.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.


  • MILWAUKEE M18 FUEL Deep Cut Band Saw 2729-20
    MILWAUKEE
    Zoro #: G6182574 Mfr #: 2729-20
    loading
    $349.00

    The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.


  • MILWAUKEE M18 FUEL High Torque ½” Impact Wrench w/Friction Ring 2767-20
    MILWAUKEE
    Zoro #: G1453930 Mfr #: 2767-20
    loading
    $257.53

    The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.