customer-service Help

Milwaukee Hammervac

We have the milwaukee hammervac you need to get the job done right.

Shop Milwaukee Hammervac

MILWAUKEE HEPA Filter

Zoro # G0926432 Mfr # 49-90-1900
$20.97

Milwaukee, nothing but heavy duty. This high-efficiency washable HEPA filter is excellent for fine dust suction and does not need to be changed between wet and dry applications. For use with Milwaukee vacuums (0780-20) and (0880-20).

View Full Product Details

MILWAUKEE M18 Wet/Dry Vacuum

Zoro # G3361486 Mfr # 0880-20
$134.47 4% off
$129.00

The M18™ 2 Gallon wet/dry vacuum provides users with a powerful and portable wet/dry clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack, its ideal for extended spot and area clean up.

View Full Product Details

MILWAUKEE M12 Compact Vacuum

Zoro # G9100567 Mfr # 0850-20
$73.58

The M12™ compact vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ compact vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vacuum is backed by a 5-year warranty. *29 Minutes with REDLITHIUM™ XC4.0.

View Full Product Details

MILWAUKEE M18 Compact Vacuum Kit

Zoro # G7109755 Mfr # 0882-20
$129.08

The M18™ compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMAND™ 9.0 battery pack.

View Full Product Details
$257.53

The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

View Full Product Details

MILWAUKEE M12 Power Source

Zoro # G7578916 Mfr # 49-24-2310
$32.71

The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).

View Full Product Details
$19.99

The Milwaukee® SDS-Plus DUST TRAP™ is the industry's first OSHA® compliance solution without a vacuum, ideal for overhead drilling applications. The universal fit allows the DUST TRAP™ to work with all SDS-Plus rotary hammers and SDS-Plus drill bits up to an 8 in. length, including stop bits and other anchor installations tools. The clear sleeve allows visibility while the locking mechanism enables easy storage on the jobsite. The compact, collapsible design is ideal for tough to reach places, providing superior productivity. The DUST TRAP™ is OSHA® Objective Data compliance solution when used without a vacuum and OSHA® Table 1 compliant when used with a dust extractor, giving users the flexibility to adjust to the daily demands of the jobsite while being compliant. Replacement SDS-Plus DUST TRAP™ sleeves are available (48-03-3235).

View Full Product Details

MILWAUKEE HEPA Filter

Zoro # G7240760 Mfr # 49-90-1963
$33.00

The Milwaukee HEPA filter works on the M18™ FUEL™ 3-in-1 backpack vacuum (0885-20, 0885-21HD). The HEPA filter captures 99.97% of all particles greater than 0.3 microns for fine dust collection. The 49-90-1963 contains (1) HEPA filter.

View Full Product Details
$143.62

The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20, 000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.

View Full Product Details

MILWAUKEE M12 REDLITHIUM XC Battery Two Pack

Zoro # G4992705 Mfr # 48-11-2412
$135.36

Improving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

View Full Product Details