customer-service Help

Milwaukee Palm

Count on great prices, fast shipping and friendly service every time you order a milwaukee palm from Zoro.

Shop Milwaukee Palm

$185.62

The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.

View Full Product Details

PORTER CABLE Mini Impact Palm Nailer

Zoro # G8913147 Mfr # PN350
$59.00

Mini Impact Palm Nailer. Our Mini Impact Palm Nailer is great for jobs when you don't have room to swing a hammer. The front exhaust directs air away from user's palm, so the user can hold securely without slipping. The magnetic nose with recessed nail slot holds nails for accurate placement. It also features a swivel male connector to limit twisting of your air hose.

View Full Product Details

SENCO Air Palm Nailer,9 to 10-1/4 ga.

Zoro # G3723977 Mfr # A20 HAND NAILER
$97.95

Nail Gun, Power Source Air Powered, Air Consumption 3 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 50 to 125 psi, Max. Air Pressure 125 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Firing Mode Bump, Tip Flat, Depth Control No, Collation Style Bulk, Collation Angle 0 Degrees , For Nail Head Style Full Round, For Nail Length Range 2 in to 7 in, For Nail Penny Size 8d, 12d, For Nail Shank Diameter 0.113 in to 0.148 in

View Full Product Details

MILWAUKEE M12 3/8" Crown Stapler

Zoro # G3366181 Mfr # 2447-20
$105.82

The Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.

View Full Product Details
$328.71 13% off
$285.53

The MILWAUKEE® M18 FUEL™ 18ga Brad Nailer delivers peak productivity, providing unmatched nailing performance without the hassle of a compressor and hose. Using a nitrogen air spring mechanism, the finish nailer consistently sinks nails to the proper depth in hard and soft woods while leaving clean nail holes matching the head of the nail. The combination of Milwaukee's POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence delivers unmatched fire rate with zero ramp-up time for all-day efficiency. The cordless brad nailer operates using Milwaukee's REDLITHIUM™ Batteries (not included) and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The 18 gauge nailer is compact and lightweight, providing unmatched access into tight spaces and limiting fatigue. The M18 FUEL™ 18ga Brad nailer delivers pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of cordless.

View Full Product Details
$257.53

The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

View Full Product Details
$99.00

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black, Green, White, Jacket Color Silver, Length 100 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.475 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry

View Full Product Details
$328.24

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

View Full Product Details
$114.79 5% off
$109.00

Nail Gun Kit, Power Source Air Powered, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 70 to 125 psi, Max. Air Pressure 125 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Bump, Tip Standard, Depth Control No, Collation Style Bulk, Collation Angle 0 Degrees , For Nail Head Style Various, For Nail Length Range 1 3/4 in to 7 in, For Nail Penny Size 5d, 6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d, 20d, 30d, 40d, 50d, 60d, 70d

View Full Product Details

MILWAUKEE M12 Power Source

Zoro # G7578916 Mfr # 49-24-2310
$32.71

The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).

View Full Product Details