customer-service Help

Milwaukee Porta Band

We have the milwaukee porta band you need to get the job done right.

Shop Milwaukee Porta Band

MILWAUKEE M18 FUEL Deep Cut Band Saw

Zoro # G6182574 Mfr # 2729-20
$361.06

The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

View Full Product Details
$8.97

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14/18 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

View Full Product Details
$329.00

The new deep cut band saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds. Band saw blade sold separately.

View Full Product Details
$21.97

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14/18 TPI standard / deep-cut portable band saw blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

View Full Product Details
$309.29

The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.

View Full Product Details

MILWAUKEE Deep Cut AC/DC Band Saw

Zoro # G4188667 Mfr # 6238-20
$325.75

The new deep cut band saws deliver 2X more durability, best-in-class power at 11 A, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds.

View Full Product Details

MILWAUKEE M18 FUEL Deep Cut Band Saw Kit

Zoro # G6109607 Mfr # 2729-22
$680.71

The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery, and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hanging hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

View Full Product Details

MILWAUKEE M18 FUEL Deep Cut Band Saw Kit

Zoro # G6158591 Mfr # 2729-21
$570.71 4% off
$544.06

The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

View Full Product Details
$1,127.04

Portable Band Saw Kit, Voltage 18.0V DC, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 5, Dual Trigger Yes, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity (2) 5.0 Ah, (1) 6.0 Ah, Battery Pack Replacement 35GJ99, 481Z44, Battery Series M18 REDLITHIUM, SFPM Range 0 to 380

View Full Product Details

MILWAUKEE Deep Cut AC/DC Band Saw Kit

Zoro # G4003526 Mfr # 6238-21
$341.57

The new deep cut band saws deliver 2X more durability, best-in-class power at 11 amp, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds.

View Full Product Details
$249.49

The Milwaukee 2429-21XC M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will deliver over 150 cuts per charge with the included M12™ REDLITHIUM™ XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12™ band saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use. The tool also includes a variable speed trigger, and LED light.

View Full Product Details