Milwaukee Tool Combo
Our endless aisle includes a milwaukee tool combo and so much more!
Featured Product
The (2696-26) M18™ cordless lithium-ion 6-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 in. hex impact driver (2650-20), 4.5 in. cut-off/grinder (2680-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsThe (2696-26) M18™ cordless lithium-ion 6-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 in. hex impact driver (2650-20), 4.5 in. cut-off/grinder (2680-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsShop Milwaukee Tool Combo
Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5, 000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 in. to 1/8 in. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.
View Full Product DetailsMilwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5, 000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 in. to 1/8 in. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.
View Full Product DetailsMilwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5, 000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 in. to 1/8 in. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.
View Full Product DetailsMilwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5, 000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 in. to 1/8 in. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8" x 2" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1, 330 RPM, and 4, 800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8" x 2" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1, 330 RPM, and 4, 800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.
View Full Product DetailsThe world’s first brushless die grinder that delivers corded performance with up to 25 minutes of grinding and up to 10X longer motor life. The M18 FUEL™ 1/4 in. die grinder delivers maximum sustained power with 20, 000 RPMs capable of running Carbide burrs or up to 3 in. flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest too life.
View Full Product DetailsThe world’s first brushless die grinder that delivers corded performance with up to 25 minutes of grinding and up to 10X longer motor life. The M18 FUEL™ 1/4 in. die grinder delivers maximum sustained power with 20, 000 RPMs capable of running Carbide burrs or up to 3 in. flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest too life.
View Full Product DetailsThe 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsThe 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsThe 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsThe 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsThe M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsThe M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
View Full Product DetailsGet durability, runtime and power to complete the toughest jobs. The M28™ lithium-ion battery pack is built to handle high-torque applications on the jobsite with ease. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this high voltage lithium-ion battery pack to power your Milwaukee M28 and V28™ cordless power tools.
View Full Product DetailsGet durability, runtime and power to complete the toughest jobs. The M28™ lithium-ion battery pack is built to handle high-torque applications on the jobsite with ease. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this high voltage lithium-ion battery pack to power your Milwaukee M28 and V28™ cordless power tools.
View Full Product DetailsMILWAUKEE M18 FUEL™ 18V 1/2" Cordless Impact Wrench w/ Friction Ring Kit (Battery Included)
Zoro # G1918082 Mfr # 2767-22The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsThe 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsThis Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.
View Full Product DetailsThis Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.
View Full Product DetailsThe MILWAUKEE® M18™ Short Throw Press Tool with PEX Crimp Jaws is the fastest press tool on the market, pressing 40% faster than the competition providing the fastest, effortless installs from branch to fixture. The press tool is designed for one-handed use and is an easy-to-use solution compared to hand tools. Spring-loaded jaws grip the ring for precise alignment on the fitting, while Auto Cycle ensures a full press every time delivering the added assurance of quality connections. The plumbing press tool provides force optimized for residential installs and eliminates the downtime caused by calibration intervals, reducing cost of ownership, and maximizing productivity for the residential installer. The cordless press tool is powered by Milwaukee's M18™ REDLITHIUM™ battery, allowing users to Cut, Fasten, and Connect on One System. This kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in. and 1 in. PEX PEX crimp jaws, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.
View Full Product DetailsThe MILWAUKEE® M18™ Short Throw Press Tool with PEX Crimp Jaws is the fastest press tool on the market, pressing 40% faster than the competition providing the fastest, effortless installs from branch to fixture. The press tool is designed for one-handed use and is an easy-to-use solution compared to hand tools. Spring-loaded jaws grip the ring for precise alignment on the fitting, while Auto Cycle ensures a full press every time delivering the added assurance of quality connections. The plumbing press tool provides force optimized for residential installs and eliminates the downtime caused by calibration intervals, reducing cost of ownership, and maximizing productivity for the residential installer. The cordless press tool is powered by Milwaukee's M18™ REDLITHIUM™ battery, allowing users to Cut, Fasten, and Connect on One System. This kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in. and 1 in. PEX PEX crimp jaws, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.
View Full Product Details