customer-service Help

Milwaukee Tubing Cutter

We have the milwaukee tubing cutter you need to get the job done right.

Shop Milwaukee Tubing Cutter

$229.99

The MILWAUKEE® M12™ Copper Tubing Cutter is the industry’s first cordless unit, cutting up to 10X faster than conventional tubing cutters. Milwaukee engineered this versatile copper tubing cutter for plumbers, mechanical contractors, and remodelers that runs at 500 RPM for unmatched cutting speed. The M12™ Battery (sold separately) and ultra-efficient gearing allow it to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut Type K, L, and M copper pipes from 3/8” to 1” (OD from ½” to 1-1/8”). The unique rotating cutting head cuts installed copper piping with as little as 1-1/2” clearance, and the lightweight, the inline design provides a longer reach and reduces wrist strain when working in confined spaces. A built-in LED light illuminates the cutting surface. The electronic overload protection and unibody construction provide maximum durability. An onboard, real-time battery fuel gauge helps monitor the charge precisely, so there’s less downtime on the job. This kit includes an M12™ Copper Tubing Cutter, an M12™ Battery Charger, and an M12™ REDLITHIUM™ CP1.5 Battery Pack.

View Full Product Details

MILWAUKEE Copper Tubing Cutter Wheel (2 PK)

Zoro # G2923672 Mfr # 48-38-0010
$6.89

The Milwaukee® copper tubing cutter wheel (2-Pack) is designed for fast, accurate cutting and longer blade life. Precision-machined for high performance when cutting copper pipe, the replacement wheel is made of hardened steel with a black oxide finish that resists corrosion and rust. The wheel’s convex blade design reduces chipping for smooth, burr-free cuts. Use with the M12™ copper tubing cutter model 2471.

View Full Product Details

MILWAUKEE PEX/Tubing Cutter Replacement Blade

Zoro # G9124035 Mfr # 48-22-4203
$9.99

When you need to replace the blade on your PEX/Tubing Cutter, this Milwaukee 48-22-4203 Replacement Blade is the ideal solution. The 420 steel blade fits all Milwaukee PEX/Tubing Cutters. Its overall length is 1 3/4 in. If you own a PEX/Tubing Cutter, then you will want to have this blade on hand for when it needs replacing.

View Full Product Details

MILWAUKEE Replacement Cutter Wheels (2-Piece)

Zoro # G7558621 Mfr # 48-22-4256
$11.97

The Milwaukee 2 pc. replacement cutter wheels are designed for use with Milwaukee mini and constant swing copper tubing cutters. Milwaukee replacement blades are constructed with high carbon steel for long life. Precision grinding delivers a sharp cutting edge. Optimized for cutting copper tubing.

View Full Product Details
$79.00

Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC high capacity REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this REDLITHIUM extended-capacity battery to power all of your Milwaukee M12 cordless power tools.

View Full Product Details
$14.45

Tubing Cutter, Cuts Copper, Aluminum, Brass, Plastic, Cutting Capacity 1/8 In. to 5/8 In., Overall Length 2-1/8 In., Cutting Action Manual, Body Material Zinc, Blade Material Machined Steel, Handle Design Ergonomic, Features Grooved Rollers for Close-to-Flare Cuts, Replacement Wheel Mfr. No. E-3469/33185

View Full Product Details