Skip to Main Content
customer-service Help

Milwaukee Worm Drive

If you need a milwaukee worm drive we have them at everyday low prices.

Shop Milwaukee Worm Drive

MILWAUKEE M18 FUEL 7-1/4" Circular Saw Kit

Zoro # G6321800 Mfr # 2732-21HD
$493.71

Designed for the carpenter, remodeler and general contractor the M18 FUEL™ 7-1/4 in. circular saw from Milwaukee generates the power of a 15 A corded saw, cuts faster than a 15 A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ brushless motor provides 5, 800 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.

View Full Product Details
$129.00 16% off
$107.22

The MILWAUKEE® M18™ 6½" Circular Saw provides users with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high-performance tool that delivers the most durability in a cordless saw. It has a powerful 3, 500 RPM motor to quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe is lightweight, durable and provides greater accuracy in rip cuts while using the lightweight cordless circular saw.

View Full Product Details

MILWAUKEE Circular Saw with Add Battery,18V

Zoro # G2606377 Mfr # 2730-21 / 48-11-1840
$515.63

Cordless Circular Saw Kit, Blade Dia. 6-1/2 in, Blade Side Left, Shoe Material Magnesium, Tool Length 16 in, Tool Weight 7.7 lb, Voltage 18.0, Battery Capacity 4.0Ah, Includes M18 FUEL 6-1/2 in Circular Saw, (1) M18 4.0Ah REDLITHIUM Compact Battery, (1) M12 & M18 Multi Voltage Charger, (1) Blade, (1) Blade Wrench, (1) Contractor Bag AND EXTRA M18 4.0Ah REDLITHIUM Battery

View Full Product Details

MILWAUKEE M18 FUEL 6-1/2" Circular Saw

Zoro # G7567034 Mfr # 2730-20
$219.00

The M18 FUEL™ 6-1/2 in. circular saw is the fastest cutting 18 Volt cordless circular saw on the market, offering up to 30% faster cutting, 2X more run-time, and 5X the motor life of competitive saws. The POWERSTATE™ brushless motor provides cutting power above all other cordless circular saws, allowing applications that previously would have required a corded tool to perform. The REDLITHIUM™ XC 4.0 extended capacity battery pack delivers up to 2X the run-time of competitive 18 Volt tools and will provide more work per charge, and more work over the life of the pack than competitive batteries. The included REDLINK Plus™ intelligence system ensures optimized performance and protection from overloading, overheating, and over-discharging. The M18 FUEL™ 6-1/2 in. circular saw also features a cast magnesium shoe, upper and lower guards providing a durable and lightweight base. The tool also features an integrated LED light, and a rafter hook for easy storage on the job.

View Full Product Details
$152.39

The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lb. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.

View Full Product Details

MILWAUKEE 7-1/4" Worm Drive Circular Saw

Zoro # G4935743 Mfr # 6477-20
$228.42

The Milwaukee 7-1/4 in. worm drive circular saw provides the power contractors demand innovative features designed to make their jobs easier. The 15.0 amp, 4, 400 RPM motor delivers maximum cutting performance and does not bog down, even under heavy loads. Hardened steel worm gearing provides maximum torque in the toughest applications. Magnesium construction makes the saw both durable and lightweight. The composite shoe will not warp, bend or kick up a burr. The exclusive oil site glass makes it simple to quickly and accurately check the current oil level of the saw.

View Full Product Details
$164.35

The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lbs. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.

View Full Product Details

MAKITA 7-1/4" Hypoid Saw

Zoro # G4304264 Mfr # 5477NB
$150.12

Worm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/8 in, Tool Weight 14.3 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6), Features Base Plate is Chemically Treated, Externally Accessible Brushes, Large and Easy to Read Markings, Large Levers, Lower Guard Design, Oil Bath Technology, Push Button Spindle Lock

View Full Product Details

DEWALT 7 1/4" Lightweight Circular saw

Zoro # G7418722 Mfr # DWE575
$138.01

Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5, 200 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 57 Degrees Right, Bevel Stops 22.5 Degrees and 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 2 9/16 in, Variable Speed Yes, Tool Length 12 3/8 in, Tool Weight 8.8 lb

View Full Product Details

SKILSAW Worm Drive Circular Saw,7-1/4 In,15A

Zoro # G7591193 Mfr # SPT77WML-22
$246.26

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 4, 500 RPM, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Left, Shoe Material Magnesium, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 0 Degrees and 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 15/16 in, Max. Cutting Depth @ 45 Deg. 2 3/8 in, Tool Length 20 1/2 in, Tool Weight 20.0 lb, Current 15 A, Voltage 120V AC

View Full Product Details

MILWAUKEE M18 FUEL™ 7-1/4" Circular Saw, w/Battery

Zoro # G7957959 Mfr # 2732-20, 48-11-1880
$480.38

Designed for the carpenter, remodeler and general contractor, the M18 FUEL™ 7-1/4” Circular Saw from Milwaukee® delivers the power of a 15A corded saw, cuts faster than a 15A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ Brushless Motor provides 5, 800 RPM and higher speeds under load for corded cutting performance. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5, 800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 13 3/4 in, Tool Weight 12.4 lb, Wireless Tool Tracking No

View Full Product Details