Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milwaukee'S

We have the milwaukee's you need to get the job done right.

Featured Product

Shockwave™ 3/8" Square to 1/4" Hex Impact Adapter
$15.51

Shop Milwaukee'S

  • 26pc. SHOCKWAVE™ Screwdriver Bit Set
    $18.94
    • Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits, nut drivers, sockets, and socket adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. . The SHOCKWAVE™ 26 pc. Drive and fasten set provides a fastening solution for all standard hex sizes 1/4 in. to 9/16 in.

    • View Full Product Details

  • Shockwave™ 2" Impact Phillips #3 Power Insert Bit
    $1.62
    • Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

    • View Full Product Details

  • Shockwave (R) Screwdriver Bit Set, 18 Pieces, 1/4" Shank
    $11.06
    • Screwdriver Bit Set, No. of Pieces 18, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes 1 in Insert Bits (Phillips: P1, P2, P3, Square: Sq1, Sq2, Slotted: SL3/16 in, SL1/4 in) 2 in Power Bits (Phillips: (2) P2, P3 Square: (2) SQ2, SQ3 Torx: T15, T20) 3-1/2 in Power Bits (Phillips: P2, square: Sq2) (1) Shockwave Compact Magnetic Bit Holder, Case w/Bulk Storage

    • View Full Product Details

  • Shockwave™ 1/4" x 3" Impact Magnetic Bit Holder
    $4.91
    • Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

    • View Full Product Details

  • $9.24

  • Drive Guide,1/4" Hex Shank Sz,Magnetic
    $19.16
    • Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

    • View Full Product Details

  • Shockwave Screwdriver Bit Set, 1/4" Shank, 50 pc.
    $34.99 21% off
    $27.33

  • Shockwave 1/4" x 6" Magnetic Bit Tip Holder
    $11.39
    • Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

    • View Full Product Details

  • Shockwave™ 6" Impact Phillips #2 Power Insert Bit
    $2.45
    • Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized SHOCKWAVE™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

    • View Full Product Details

  • Shockwave Conduit Reaming Bit Holder
    $17.00
    • The Milwaukee SHOCKWAVE™conduit reaming bit holder is engineered to deliver the most reams and be the longest reaching accessory reamer in the industry. Its dual purpose design allows users to ream the inside and outside of the pipe burr-free as well as fasten with a single accessory. Made for use with 1/2 in., 3/4 in. and 1 in. EMT, the thick, hardened tool steel blade provides up to 5X life vs. the competition. The slim profile allows access for common electrical fastening applications. The SHOCKWAVE™ conduit reaming bit holder features replaceable blades (48-32-2351) for extended life.

    • View Full Product Details

  • Shockwave™ 2" Impact Phillips #1 Power Insert Bit
    $1.51
    • Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

    • View Full Product Details