customer-service Help

Mini Air Regulator

Count on great prices, fast shipping and friendly service every time you order a mini air regulator from Zoro.

Shop Mini Air Regulator

$23.60

General Purpose Air Regulator, Pipe Size - Regulators 1/4 in, Max. Flow - Regulators 14 cfm, Max. Inlet Pressure - Regulators 300 psi, Max. Temp. - Regulators 125 Degrees F, Adjustment Range - Regulators 2 to 125 psi, Nonrising Locking Adjustment Knob, 1/8 in NPT Gauge Port, Brass Mini Series, Balanced Valve Design, Overall Height - Regulators 3.42 in, Overall Width - Regulators 1.5 in, Body Material Brass, Includes Panel Nut

View Full Product Details
$19.72

General Purpose Air Regulator, Pipe Size - Regulators 1/4 in, Max. Flow - Regulators 22 cfm, Max. Inlet Pressure - Regulators 300 psi, Max. Temp. - Regulators 125 Degrees F, Adjustment Range - Regulators 5 to 125 psi, Nonrising Locking Adjustment Knob, 1/8 in NPT Gauge Port, Mini Series, Overall Height - Regulators 3.14 in, Overall Width - Regulators 1.65 in, Body Material Zinc Alloy, QQ-Z-363

View Full Product Details
$18.74

General Purpose Air Regulator, Pipe Size - Regulators 1/8 in, Max. Flow - Regulators 13 cfm, Max. Inlet Pressure - Regulators 300 psi, Max. Temp. - Regulators 125 Degrees F, Adjustment Range - Regulators 5 to 125 psi, Nonrising Locking Adjustment Knob, 1/8 in NPT Gauge Port, Mini Series, Overall Height - Regulators 3.14 in, Overall Width - Regulators 1.65 in

View Full Product Details

SPEEDAIRE Nut,Panel Mount

Zoro # G2411604 Mfr # 4ZK13
$1.56

Panel Mount Nut, General Purpose, For Use On Miniature Regulator and fitler/regulator, For Use With Model Number 4ZK74, 4ZK75, 4ZK77, 4ZK80, 4ZK81, 4ZM05, 4ZM06, 4ZM07, 4ZM08

View Full Product Details
$35.99

Filter-Regulator, Connection Size - Air Treatment 1/4 in NPT, Filter Rating - Air Treatment 5 micron, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 14 cfm, Adjustment Range - Air Treatment 5 to 125 psi, Bowl Material - Air Treatment Polycarbonate, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Temp. 125 Degrees F, Gauge Port Size 1/8 in PTF, Non Rising Adjustment Knob, Overall Height 6.57 in, Overall Width 1.63 in

View Full Product Details
$21.59

The Speedaire 4ZM08 1/4" NPT 15 CFM 300 PSI Air Regulator is designed to convert high-pressure air to a lower pressure. This air regulator is constructed of aluminum and features a balanced valve for consistent performance. This regulator has a maximum inlet pressure of 300 psi, and is balanced to ensure smooth, efficient performance, and it features a nonrising adjustment knob for precise settings. The body is made of aluminum, and it comes with a 1/8-inch NPT gauge port.

View Full Product Details
$81.95

General Purpose Air Regulator, Pipe Size - Regulators 1/4 in, Max. Flow - Regulators 53 cfm, Max. Inlet Pressure - Regulators 250 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, 6 Series, Balanced Valve Design, Overall Height - Regulators 6.08 in, Overall Width - Regulators 2.84 in, Overall Length 2.74 in, Body Material Aluminum, Includes (2) Gauge Plugs and Face Gauge, Regulator

View Full Product Details
$68.19

General Purpose Air Regulator, Pipe Size - Regulators 1/2 in, Max. Flow - Regulators 75 cfm, Max. Inlet Pressure - Regulators 250 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, 6 Series, Balanced Valve Design, Overall Height - Regulators 6.08 in, Overall Width - Regulators 2.84 in, Overall Length 2.74 in, Body Material Aluminum, Includes (2) Gauge Plugs and Face Gauge, Regulator

View Full Product Details