Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mitutoyo Absolute

Count on great prices, fast shipping and friendly service every time you order a mitutoyo absolute from Zoro.

Featured Product

MITUTOYO Absolute Digital Caliper,0 to 6 In 500-196-30
$129.95 9% off
$116.96
  • 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.025mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

  • View Full Product Details

Shop Mitutoyo Absolute

  • MITUTOYO Absolute Digital Caliper,0 to 8 In 500-753-20
    $248.09 10% off
    $223.28
    • 4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in /0.01mm, IP Rating 67, SPC Output No, Accuracy +/-0.001 in /0.025mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales, Waterproof, Oilproof

    • View Full Product Details

  • MITUTOYO Absolute Digital Caliper,0 to 6 In 500-752-20
    $164.99 5% off
    $156.74
    • 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating 67, SPC Output No, Accuracy +/-0.001 in /0.025mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales

    • View Full Product Details

  • MITUTOYO Absolute Digital Caliper,0" to 8" 500-197-30
    $180.19 8% off
    $165.77
    • 4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in /0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.025mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

    • View Full Product Details

  • GENERAL Fractional Digital Caliper,0 to 6 In 147
    $31.37 10% off
    $28.23
    • Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and In/mm/Fraction, Automatic On/Off, Includes SR44 Battery

    • View Full Product Details

  • MITUTOYO Absolute Digital Caliper,0 to 12 In 500-754-20
    $392.07 4% off
    $372.47
    • 4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in /0.01mm, IP Rating 67, SPC Output No, Accuracy +/-0.0015 in /0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales

    • View Full Product Details

  • JOHNSON Digital Caliper,0 to 6 In 1889-0600
    $34.04 15% off
    $28.93
    • Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.001 in /0.05mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.05mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Zero Calibration Button, Auto-Shut Off, Low Battery Indicator, 3V Lithium Battery, Hard Case Included

    • View Full Product Details

  • BAILEIGH INDUSTRIAL Fractional Digital Caliper,SS,0-6"/150mm B-MEASUREDC
    $37.11 9% off
    $33.40
    • Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating 54, SPC Output No, Accuracy +/-0.0015 in /0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 39/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

    • View Full Product Details

  • INSIZE Digital Caliper,0-6"/0-150mm Range 1139-150
    $23.64 9% off
    $21.28
    • 4-Way Plastic Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in /0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.004 in /0.11mm, Caliper Material Plastic, Absolute Positioning Yes, Jaw Depth 2 in, Long Form Calibration Certificate No, Features Prevents Work Piece Scratches, Includes Hard Plastic Case

    • View Full Product Details

  • WESTWARD Digital Caliper,Fractional,Poly,6 In 2YNC6
    $29.99 15% off
    $25.49

  • MITUTOYO Dial Caliper,0-6 In 505-742
    $116.88 10% off
    $105.19
    • Dial Caliper, Dimension Type Inch, Caliper Range 0-6 in, Graduations 0.001 in, Caliper Material Stainless Steel, Accuracy +/-0.001 in, Caliper Dial Color White, Range per Revolution 0.100 in, Jaw Depth 1 9/16 in, Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case, Long Form Calibration Certificate No

    • View Full Product Details

  • GENERAL Fractional Digital Caliper,0 to 8 In 1478
    $45.68 4% off
    $43.40
    • Fractional-Display Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in /0.01mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in /0.02mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 21/32 in, Long Form Calibration Certificate No, Features Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractions, Metric, Inside, Outside, Depth and Step Measurements, 1.5V Battery

    • View Full Product Details