Skip to Main Content
customer-service Help

Moly Dry

Count on great prices, fast shipping and friendly service every time you order a moly dry from Zoro.

Shop Moly Dry

$10.42

General Purpose Dry Lubricant, Dry, CRC, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 650 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 61.8 Percent, Lubricant Color Gray, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -20 Degrees F, Standards RoHS 2011/65/EU Compliant

View Full Product Details
$8.39

General Purpose Dry Lubricant, Dry, Sprayon, LU200, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 650 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 67.3 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards NSF Registered #131583

View Full Product Details
$147.59

General Purpose Dry Lubricant, Dry, Zep, Net Fill 14 oz, Container Size 14 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 97.6 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None

View Full Product Details
$166.01

General Purpose Dry Lubricant, Dry, Zep, Net Fill 18 oz, Container Size 18 oz, Lubricant Container Aerosol Can, Mineral Oil, Graphite Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 1, 000 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 97.5 Percent, Lubricant Color Gray, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point None, Standards TSCA List, EPCRA, SARA 311/312 Hazards, SARA 302, SARA 313, California Prop. 65

View Full Product Details
$13.92

General Purpose Dry Lubricant, Dry, CRC, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. 20 Degrees F, Max. Operating Temp. 650 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 66.3 Percent, Lubricant Color Gray, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 0 Degrees F, Standards RoHS Compliant, No USDA Certified Biobased Product

View Full Product Details
$16.34

General Purpose Dry Lubricant, Dry, Anti-Seize Technology, Moly-Spray Dry Film Lubricant(TM), Net Fill 14 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -300 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 46.9 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -2 Degrees F

View Full Product Details
$24.06

General Purpose Dry Lubricant, Dry, LPS, Force 842 Degrees , Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, Molybdenum Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 852 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 95 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 1.4 Degrees F, Standards MIL-L-46147A Type II

View Full Product Details
$106.60

General Purpose Dry Lubricant, Dry, Loctite, LB, Net Fill 21.12 oz, Container Size 1.3 lb, Lubricant Container Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 48.79 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 84.2 Degrees F, No USDA Certified Biobased Product

View Full Product Details
$45.49

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50 mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 in to 3/4 in, Begins to Harden 5 min, Series 242, Gap Fill 0.005 in, Full Cure 24 hr, Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Hand Tools

View Full Product Details
$16.86

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 10 mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 in to 3/4 in, Begins to Harden 5 min, Series 242, Gap Fill 0.005 in, Full Cure 24 hr, Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Hand Tools

View Full Product Details
$52.95

Primerless Threadlocker, Primerless Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50 mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 in to 3/4 in, Begins to Harden 5 min, Series 243, Gap Fill 0.005 in, Full Cure 24 hr, Temp. Range -65 Degrees to 360 Degrees F, Flash Point Greater Than 93 Degrees C, Specific Gravity 1.08, Viscosity 1300 to 3000 cP, Removable With Hand Tools

View Full Product Details