ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.60 Full Load Amps, Non-Standard Frame, Output Watts 25 to 9, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.60 Full Load Amps, Non-Standard Frame, Output Watts 25 to 9, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.30 Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.30 Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal, Vertical Shaft Down
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal, Vertical Shaft Down
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 230V AC, 0.15 Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 230V AC, 0.15 Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/60 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.30 Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/60 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.30 Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 230V AC, 0.45 Full Load Amps, Non-Standard Frame, Output Watts 38 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 230V AC, 0.45 Full Load Amps, Non-Standard Frame, Output Watts 38 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63, 3.3 in Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Vertical Shaft Down
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63, 3.3 in Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Vertical Shaft Down
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63, 3.3 in Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63, 3.3 in Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Vertical Shaft Down
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud, Motor Mounting Position Vertical Shaft Down
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.90 Full Load Amps, Non-Standard Frame, Output Watts 38 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, 0.90 Full Load Amps, Non-Standard Frame, Output Watts 38 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron
Refrigeration Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550/800, No. of Speeds 2, Voltage 208-230V AC, 0.63 Full Load Amps, Non-Standard Frame, Output Watts 52 W, 60/50 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 25 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Refrigeration Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550/800, No. of Speeds 2, Voltage 208-230V AC, 0.63 Full Load Amps, Non-Standard Frame, Output Watts 52 W, 60/50 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 25 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Extended Stud