Motor Marathon
If you need a motor marathon we have them at everyday low prices.
Featured Product
MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame
Zoro # G7538684 Mfr # 5KCR49SN0150XGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 16.4/8.4-8.2, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 16.4/8.4-8.2, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
View Full Product DetailsShop Motor Marathon
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.5 Full Load Amps, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Ring, Extended Stud, Motor Mounting Position Horizontal
View Full Product DetailsBelt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.5 Full Load Amps, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Ring, Extended Stud, Motor Mounting Position Horizontal
View Full Product DetailsMARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM
Zoro # G6210547 Mfr # 056C17D5339General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
View Full Product DetailsCondenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1, 140, No. of Speeds 1, Voltage 200-230/460V AC, 4.2-4.0/2.1 Full Load Amps, 56Y Frame, Output Watts 750 W, 60/50 Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Round Belly Band, Motor Frame Material Steel
View Full Product DetailsCondenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1, 140, No. of Speeds 1, Voltage 200-230/460V AC, 4.2-4.0/2.1 Full Load Amps, 56Y Frame, Output Watts 750 W, 60/50 Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Round Belly Band, Motor Frame Material Steel
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.2/6.9-6.6, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.2/6.9-6.6, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
View Full Product DetailsMARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame
Zoro # G5647275 Mfr # 5KCR48WN0292General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.5/7.3-7.1, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.5/7.3-7.1, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.1, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.1, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
View Full Product DetailsCarbonator Pump Motor, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Phase Single, Standards CE Mark, CSA Certified, UL Recognized
View Full Product DetailsCarbonator Pump Motor, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Phase Single, Standards CE Mark, CSA Certified, UL Recognized
View Full Product DetailsMARATHON MOTORS Capacitor-Start HVAC Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM
Zoro # G5841157 Mfr # 056C17D2088HVAC Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.4/3.2, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No
View Full Product DetailsHVAC Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.4/3.2, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No
View Full Product DetailsMARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM
Zoro # G6082054 Mfr # 056C17D5340General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
View Full Product DetailsMARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM
Zoro # G7604283 Mfr # 145TTDR6126General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1, 755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
View Full Product DetailsGeneral Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1, 755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
View Full Product Details