Motor Saw
Count on great prices, fast shipping and friendly service every time you order a motor saw from Zoro.
Featured Product
Table Saw Motor, Single Phase, Motor Design Capacitor-Start, 4 HP, Nameplate RPM 3, 450, No. of Speeds 1, 230V AC Voltage, Full Load Amps 17.6, 145Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Number of Shafts 1
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 4 HP, Nameplate RPM 3, 450, No. of Speeds 1, 230V AC Voltage, Full Load Amps 17.6, 145Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Number of Shafts 1
View Full Product DetailsShop Motor Saw
Table Saw Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 22.0/11.0, 143Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 22.0/11.0, 143Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsSaw Arbor Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3, 490, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 21.6-19.5/9.8, 80L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
View Full Product DetailsSaw Arbor Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3, 490, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 21.6-19.5/9.8, 80L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
View Full Product DetailsPowerful 15 A Milwaukee replacement motor for the 6480-20 panel saw. Has 20 A commercial-grade paddle switch for durability and long life. Perfect tool for lumber yards, cabinet shops, etc.
View Full Product DetailsPowerful 15 A Milwaukee replacement motor for the 6480-20 panel saw. Has 20 A commercial-grade paddle switch for durability and long life. Perfect tool for lumber yards, cabinet shops, etc.
View Full Product DetailsIf you're looking for a high-quality table saw motor, the Leeson 120728.00 is your solution. This 3 HP motor will ensure that your power tools continue to run smoothly and efficiently. The Leeson 120728.00 Table Saw Motor has a 3/4 in. diameter shaft and runs at 3450 RPMs. It has a totally enclosed fan cooled enclosure, making it ideal for outdoor applications as well as indoors. Designed with a capacitor start design, this table saw motor comes complete with a nameplate speed of 3, 450 RPMs and a horsepower rating of 3 HPs. The voltage required is 230V AC and the full load amps are 13 amps. When it comes to finding the right power tool motors, the Leeson 120728.00 is what you need to make sure your equipment continues running smoothly.
View Full Product DetailsIf you're looking for a high-quality table saw motor, the Leeson 120728.00 is your solution. This 3 HP motor will ensure that your power tools continue to run smoothly and efficiently. The Leeson 120728.00 Table Saw Motor has a 3/4 in. diameter shaft and runs at 3450 RPMs. It has a totally enclosed fan cooled enclosure, making it ideal for outdoor applications as well as indoors. Designed with a capacitor start design, this table saw motor comes complete with a nameplate speed of 3, 450 RPMs and a horsepower rating of 3 HPs. The voltage required is 230V AC and the full load amps are 13 amps. When it comes to finding the right power tool motors, the Leeson 120728.00 is what you need to make sure your equipment continues running smoothly.
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3, 550 RPM, Current 15A/7.5A, Horsepower 1.8, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 13 in, Table Width 55 in, Table Width with Extension 40 in, Table Length 27 in
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3, 550 RPM, Current 15A/7.5A, Horsepower 1.8, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 13 in, Table Width 55 in, Table Width with Extension 40 in, Table Length 27 in
View Full Product DetailsDEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand
Zoro # G7420174 Mfr # DWE7491RSTable Saw, Power Source Corded, Series DWE7491, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 24 in, Max. Cut Width Left of Blade 12 in, Table Width 26 3/8 in, Table Width with Extension 26 3/8 in, Table Length 21 7/8 in. The DWE7491RS 10" Jobsite Table Saw 32 - 1/2" Rip Capacity, and a Rolling Stand has a 15 Amp motor and 32-1/2" rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Rolling stand designed for easy set up and breakdown with excellent stability.
View Full Product DetailsTable Saw, Power Source Corded, Series DWE7491, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 24 in, Max. Cut Width Left of Blade 12 in, Table Width 26 3/8 in, Table Width with Extension 26 3/8 in, Table Length 21 7/8 in. The DWE7491RS 10" Jobsite Table Saw 32 - 1/2" Rip Capacity, and a Rolling Stand has a 15 Amp motor and 32-1/2" rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Rolling stand designed for easy set up and breakdown with excellent stability.
View Full Product DetailsLEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame
Zoro # G4608460 Mfr # 110088.00Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/7.1-7.0, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsFarm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/7.1-7.0, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 20.0/10.0, 143Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 20.0/10.0, 143Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 5, 000 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Fixed, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 12 in, Table Width 28 1/2 in, Table Width with Extension 39 in, Table Length 22 in
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 5, 000 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Fixed, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 12 in, Table Width 28 1/2 in, Table Width with Extension 39 in, Table Length 22 in
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15A, Horsepower 2.4, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 60 Degrees Left to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Folding, Max. Cut Width Right of Blade 32 1/2 in, Max. Cut Width Left of Blade 22 in, Table Width 26 1/2 in, Table Width with Extension 26 3/8 in, Table Length 26 3/8 in. The DWE7491X 10 in. Jobsite Table Saw with Scissor Stand has a 15 Amp motor and 32-1/2 in. rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Scissor stand designed for easy set up and breakdown with excellent stability.
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15A, Horsepower 2.4, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 60 Degrees Left to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Folding, Max. Cut Width Right of Blade 32 1/2 in, Max. Cut Width Left of Blade 22 in, Table Width 26 1/2 in, Table Width with Extension 26 3/8 in, Table Length 26 3/8 in. The DWE7491X 10 in. Jobsite Table Saw with Scissor Stand has a 15 Amp motor and 32-1/2 in. rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Scissor stand designed for easy set up and breakdown with excellent stability.
View Full Product Details