Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Weld

Count on great prices, fast shipping and friendly service every time you order a multi-weld from Zoro.

Featured Product

LINCOLN ELECTRIC Multiprocess Welder, Multi-Weld Series, 80V DC K1735-1
$8,023.27
  • Multiprocess Welder, Multi-Weld, Input Voltage 80V DC, 350ADC Amps AC, Input (Amps) 165A, Rated Output 350A / 34V / 100 Percent DC+, OCV 78 V, Convenient Carrying Handles And Skids Double As Extra Protection From Abuse In The Field, Easy To Use Controls And A Large Control Knob Designed For Gloved Hands. Digital Meters Show Preset Values Before Welding And Actual Values While Welding, Memory Holds The Values For 5 Seconds After Welding Stops, Flux-Cored and Gouging., MIG, Stick

  • View Full Product Details

Shop Multi-Weld