customer-service Help

Natural Gas Leak Detector

Count on great prices, fast shipping and friendly service every time you order a natural gas leak detector from Zoro.

Shop Natural Gas Leak Detector

$59.03

Combustible Gas Detector, Detects Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane (LPG), Measuring Range Greater Than 1000 ppm, Audible and Visual Indicator, Features Low Power Semiconductor Sensor, Fits in Shirt Pocket, Auto Zeros, Responds Instantly, Sensitive to 1000 ppm (Methane), Battery 2 AAA Batteries

View Full Product Details
$271.53

Combustible Gas Leak Detector and Pressure Kit, Indoor Air Quality, Fuel Type Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene, Pressure/Draft -20 to +20 In WC, Display Backlit Display, Battery Type AA, Includes 1/4 In. NPT to Hose Barb Adapter, 6CMT9 digial manometer, 8EUN6 combustible gas leak detector, Batteries, Instructions, Sample Tube

View Full Product Details

GENERAL Gas Detector,Liquid Natural Gas

Zoro # G3953747 Mfr # PNG2000A
$42.87

Combustible Gas Detector Pen, Detects Natural Gas, Propane, Methane, Butane, Measuring Range Propane at 2000 ppm, Natural Gas at 4000 ppm, Audible and LEDs: Green, On; Yellow, 500 ppm; Red, 200 ppm Indicator, Features Catalytic Combustion Sensor, Calibrated, Battery 2 AA Batteries, Includes Pen, Wrist Strap, 2 AA Batteries

View Full Product Details
$230.31

The CD200 has a long, slim gooseneck probe and a bright LED tip light to find combustible gas leaks in tight areas. Its adjustable alarm, easy one-hand operation and impact resistant storage case add up to value and convenience.

View Full Product Details
$171.66

Combustible Gas Leak Detector, Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene, Measuring Range 50 ppm (Methane), Audio and Visual Tic Rate Indicator, Features Fully Adjustable Thumbwheel, Battery 9V, Height 8 in, Width 4 in, Depth 1 1/2 in, Includes Detector, Battery and Manual, Manufacturers Warranty Length 1 yr

View Full Product Details
$95.10

Carbon Monoxide and Gas Alarm, Detection Method Semiconductor, No Interconnection Capability, Power Source 120V AC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Height 2 in, Depth 1 1/4 in, Width 6 in, Digital Readout No, Battery Backup No, Features Direct Plug In, (2) Self-Cleaning Sensors That Operate Independently of Each Other, Hush Button Yes, Locking Pin Yes, Operating Temp. -40 Degrees to 150 Degrees F, Standards UL 1484, UL 2034, Includes Locking Bracket

View Full Product Details
$119.99

The ET120 is it the perfect choice for HVAC professionals. It is an easy-to-use tester that provides audible and visual alarms in the presence of methane, propane and other combustible gases at concentrations as low as 50 ppm. It features two levels of sensitivity depending on users' needs: High (approximately 50 to 1000 ppm) and Low (approximately 1, 000 to 10, 000 ppm). Detection range: Approximately 50 to 10, 000 ppm* (*based on Methane). Two levels of sensitivity: High (approximately 50 to 1000 ppm) and Low (approximately 1000 to 10, 000 ppm). Five red LED's (visual) and 85dB audible alerts that increase with gas concentration. Automatic zero-point calibration at power-up (lights will flash during self-calibration; this does not indicate the presence of gas). 18-Inch flexible gooseneck expands sensor's reach; clips onto meter for storage. Over-molded body for comfortable grip. Auto power-off after 10 minutes of non-usage conserves battery life. Includes detector, 4xAAA batteries, instruction manual and storage pouch.

View Full Product Details
$194.96

Combustible Gas Detector, Detects Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Benzene, Iso-Butane, Ethanol, Acetaldehyde, Formaledhyde, Toluene, P-Xylene, Ammonia, Hydrogen Sulfide, Measuring Range 0 to 6400 ppm, Audible, Visual and Vibration Indicator, Features Tri Mode Detection for Visual, Audible or Vibration, UL Listed, Battery (4) AA Batteries, Includes Battery, Manufacturers Warranty Length Lifetime

View Full Product Details
$153.90

User adjustable sensitivity wheel and earphone jack for loud environments. This product includes a Traceable Certificate with full Data and Uncertainties.

View Full Product Details
$248.80

Combustible Gas Detector, Detects Combustible Gases, Measuring Range 0 to 100 Percent LEL, Accuracy Varies by Selected Sensor(s), Audible, Visual, Direct Read Display Indicator, Features 13 in Flexible Probe, Audible Alarm, Backlit LCD Screen, Digital Bar Graph, Quick Response, Battery 3.6V Nickel-Metal Hydride Rechargeable, Height 20 1/2 in, Width 2 1/2 in, Depth 1 13/64 in, Calibration Certificate Included No, Includes Power Adapter, Hard Carrying Case, Manufacturers Warranty Length 1 yr

View Full Product Details
$5.94

Tarp Tape, Clear, Material Polyurethane, Length 35 ft, Width 2 in

View Full Product Details