Needle Greaser
Our endless aisle includes a needle greaser and so much more!
Featured Product
Needle Nozzle Straight, Connection 1/8 FNPT, Max. Pressure 6, 000 psi
View Full Product DetailsNeedle Nozzle Straight, Connection 1/8 FNPT, Max. Pressure 6, 000 psi
View Full Product DetailsShop Needle Greaser
Grease Gun Injector Needle, For Use With Grease Gun, Size 18 ga x 1-1/2 in, Max. Pressure 3, 000 psi, Material Steel, Features 18 ga x 1-1/2 in Long Needle, Stainless Steel
View Full Product DetailsGrease Gun Injector Needle, For Use With Grease Gun, Size 18 ga x 1-1/2 in, Max. Pressure 3, 000 psi, Material Steel, Features 18 ga x 1-1/2 in Long Needle, Stainless Steel
View Full Product DetailsGrease Needle Nozzle, For Use With Flush Type or Hard to Reach Hydraulic Type Fittings, Connection 1/8 in MNPT, Includes Extension and Locking Sleeve
View Full Product DetailsGrease Needle Nozzle, For Use With Flush Type or Hard to Reach Hydraulic Type Fittings, Connection 1/8 in MNPT, Includes Extension and Locking Sleeve
View Full Product DetailsHypodermic Needle Grease Injector Needle, For Use With Quick Connect Coupler System; Manual Grease Guns, Size 1-1/2 in, Features 14 ga Needle, Lubricating Sealed Bearings and CV Joints
View Full Product DetailsHypodermic Needle Grease Injector Needle, For Use With Quick Connect Coupler System; Manual Grease Guns, Size 1-1/2 in, Features 14 ga Needle, Lubricating Sealed Bearings and CV Joints
View Full Product DetailsNeedlepoint Coupler, Straight 6 In., Size 6 in, Connection 1/8 FNPT, Max. Pressure 3, 000 psi, Working Pressure 3, 000 psi
View Full Product DetailsNeedlepoint Coupler, Straight 6 In., Size 6 in, Connection 1/8 FNPT, Max. Pressure 3, 000 psi, Working Pressure 3, 000 psi
View Full Product DetailsGrease Needle Nozzle, For Use With Hand and Air Operated Grease Guns, Size 4 in, Connection 1/8 in FNPT, Min. Burst Pressure 14, 000 psi, Working Pressure 3, 500 psi, Features Quick Connect
View Full Product DetailsGrease Needle Nozzle, For Use With Hand and Air Operated Grease Guns, Size 4 in, Connection 1/8 in FNPT, Min. Burst Pressure 14, 000 psi, Working Pressure 3, 500 psi, Features Quick Connect
View Full Product DetailsMini Grease Gun, 3 oz Cap, w/Needle Nozzle
View Full Product DetailsAdapter-Needle Nose, For Use With Grease Gun, Size 4 in, Max. Pressure 3, 000 psi, Material Steel, Features Body Diameter 0.250 in, Tip Diameter 0.046 in
View Full Product DetailsAdapter-Needle Nose, For Use With Grease Gun, Size 4 in, Max. Pressure 3, 000 psi, Material Steel, Features Body Diameter 0.250 in, Tip Diameter 0.046 in
View Full Product DetailsNeedlepoint Coupler, Straight, Size 4 in, Connection Quick Connect, Max. Pressure 3, 000 psi, Includes Extension Nozzle and (2)Locking Sleeves for Standard and Heavy Duty Couplers
View Full Product DetailsNeedlepoint Coupler, Straight, Size 4 in, Connection Quick Connect, Max. Pressure 3, 000 psi, Includes Extension Nozzle and (2)Locking Sleeves for Standard and Heavy Duty Couplers
View Full Product DetailsNeedlepoint Coupler, Straight 1-1/2 In., For Use With Hand Operated Grease Guns, Size 1-1/2 in, Connection 1/8 FNPT, Max. Pressure 7, 000 psi, Min. Burst Pressure 7, 000 psi, Working Pressure 6, 000 psi, Material Steel, Features Reaches Greasing Points Which Are Not Easy Accessible, Includes 1/8 in Fitting End
View Full Product DetailsNeedlepoint Coupler, Straight 1-1/2 In., For Use With Hand Operated Grease Guns, Size 1-1/2 in, Connection 1/8 FNPT, Max. Pressure 7, 000 psi, Min. Burst Pressure 7, 000 psi, Working Pressure 6, 000 psi, Material Steel, Features Reaches Greasing Points Which Are Not Easy Accessible, Includes 1/8 in Fitting End
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk, Includes Flex Hose
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk, Includes Flex Hose
View Full Product Details