Needle Nose Vise Grips
Our endless aisle includes needle nose vise grips and so much more!
Featured Product
Pliers, Locking Pliers, Locking Plier, Long Nose, Jaw Capacity 2-1/4 in, Jaw Length 2 in, Jaw Thickness 5/16 in, Jaw Width 5/32 in, Overall Length 6 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Long Nose, Jaw Capacity 2-1/4 in, Jaw Length 2 in, Jaw Thickness 5/16 in, Jaw Width 5/32 in, Overall Length 6 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsShop Needle Nose Vise Grips
If you need a tool that can clamp and cut, this Irwin 9LN Locking Pliers is the one for you. The locking plier allows you to grip and lock in place parts without worrying about slipping or damaging them. Featuring long nose jaws with wire cutter, the alloy steel plier has nickel plated finish for enhanced durability. This 9" locking plier has 2 3/32" jaw length and 3/16" jaw width. With 1-handed jaw release lever, it ensures easy operation. For your next project, equip yourself with the Irwin 9LN Locking Pliers so you can get on with work quickly and efficiently.
View Full Product DetailsIf you need a tool that can clamp and cut, this Irwin 9LN Locking Pliers is the one for you. The locking plier allows you to grip and lock in place parts without worrying about slipping or damaging them. Featuring long nose jaws with wire cutter, the alloy steel plier has nickel plated finish for enhanced durability. This 9" locking plier has 2 3/32" jaw length and 3/16" jaw width. With 1-handed jaw release lever, it ensures easy operation. For your next project, equip yourself with the Irwin 9LN Locking Pliers so you can get on with work quickly and efficiently.
View Full Product DetailsLong straight nose provides easy access in narrow
View Full Product DetailsGrip-sure jaw with heat-hardened teeth allows you
View Full Product DetailsIf you need to grip and pull, the Irwin Vise-Grip 2078216 Long Nose Plier is the tool for you. It has machined jaws that provide maximum gripping strength. The long nose pliers have induction-hardened cutting edges that stay sharp longer. With a jaw length of 1 25/32 in., it is ideal for working with small objects or where space is limited. The overall length of this needle nose plier is 6 in., while its jaw width is 3/4 in. It has a pro touch handle which offers comfortable control over the pliers. The Irwin Vise Grip Long Nose Plier can be used to grip and pull on various objects, making it an essential addition to your tool box.
View Full Product DetailsIf you need to grip and pull, the Irwin Vise-Grip 2078216 Long Nose Plier is the tool for you. It has machined jaws that provide maximum gripping strength. The long nose pliers have induction-hardened cutting edges that stay sharp longer. With a jaw length of 1 25/32 in., it is ideal for working with small objects or where space is limited. The overall length of this needle nose plier is 6 in., while its jaw width is 3/4 in. It has a pro touch handle which offers comfortable control over the pliers. The Irwin Vise Grip Long Nose Plier can be used to grip and pull on various objects, making it an essential addition to your tool box.
View Full Product DetailsThis Irwin Vise-Grip 10WR Curved Jaw Locking Pliers with Wire Cutter are ideal for reaching into tight spaces. They are made of alloy steel and have a nickel plated finish. The locking plier has a plain handle, which provides you with firm grip while working. This curved jaw locking plier also features a wire cutter to make your job easier. It is the perfect tool for tightening or loosening nuts and bolts that are hard to reach, thanks to its 1 15/64 in. jaw length and 5/8 in. jaw width. For outstanding performance on the job site, choose this Irwin Vise-Grip Curved Jaw Locking Pliers with Wire Cutter.
View Full Product DetailsThis Irwin Vise-Grip 10WR Curved Jaw Locking Pliers with Wire Cutter are ideal for reaching into tight spaces. They are made of alloy steel and have a nickel plated finish. The locking plier has a plain handle, which provides you with firm grip while working. This curved jaw locking plier also features a wire cutter to make your job easier. It is the perfect tool for tightening or loosening nuts and bolts that are hard to reach, thanks to its 1 15/64 in. jaw length and 5/8 in. jaw width. For outstanding performance on the job site, choose this Irwin Vise-Grip Curved Jaw Locking Pliers with Wire Cutter.
View Full Product DetailsIf you are looking for a pair of locking pliers, the Irwin Vise-Grip 4LN Locking Pliers is the tool to have on hand. The long nose design makes it easy to get into tight spaces and provides more leverage when working with nuts and bolts. The wire cutter allows you to cut through soft metal wires and also has a jaw capacity of 1 5/8 in. With a nickel plated finish, this alloy steel product comes with a plain handle type. It has an overall length of 4 in., jaw width of 1/4 in., jaw length of 1 7/16 in., and jaw capacity of 1 5/8 in. The Irwin Vise-Grip Locking Pliers will give you that extra leverage when working with tough materials or small parts.
View Full Product DetailsIf you are looking for a pair of locking pliers, the Irwin Vise-Grip 4LN Locking Pliers is the tool to have on hand. The long nose design makes it easy to get into tight spaces and provides more leverage when working with nuts and bolts. The wire cutter allows you to cut through soft metal wires and also has a jaw capacity of 1 5/8 in. With a nickel plated finish, this alloy steel product comes with a plain handle type. It has an overall length of 4 in., jaw width of 1/4 in., jaw length of 1 7/16 in., and jaw capacity of 1 5/8 in. The Irwin Vise-Grip Locking Pliers will give you that extra leverage when working with tough materials or small parts.
View Full Product DetailsThe Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
View Full Product DetailsThe Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
View Full Product Details9" Long Nose Locking Pliers with Wire Cutter
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsThe Irwin Vise-Grip 428GS Locking Pliers Set is a reliable tool that you can rely on for your various projects. It comes with 4 pieces and features jaw capacity, jaw length and jaw style. These pliers are made of high-quality materials to ensure durability and strength. This locking plier set has plain grips, making it comfortable to use for extended periods of time. The jaws are designed in different styles to accommodate the needs of your project or application. If you are looking for a complete plier set that is easy to use, then the Irwin Vise-Grip 428GS Locking Pliers Set is an ideal choice.
View Full Product DetailsThe Irwin Vise-Grip 428GS Locking Pliers Set is a reliable tool that you can rely on for your various projects. It comes with 4 pieces and features jaw capacity, jaw length and jaw style. These pliers are made of high-quality materials to ensure durability and strength. This locking plier set has plain grips, making it comfortable to use for extended periods of time. The jaws are designed in different styles to accommodate the needs of your project or application. If you are looking for a complete plier set that is easy to use, then the Irwin Vise-Grip 428GS Locking Pliers Set is an ideal choice.
View Full Product DetailsThe Original Long Nose Locking Pliers
View Full Product Details