Nikro
We have the nikro you need to get the job done right.
Featured Product
Portable Air Scrubber, HEPA Air Scrubber/Negative Air Machine, Number of Speeds 2, Air Flow (CFM) 600/1200, MERV 5, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Sound Level dBA 67, Voltage 120, 60 Hz, 1 Phase, 4.9 Amps AC, 1, 200 W Watts, Height (In.) 28 1/2 in, Width (In.) 16 45/64 in, Depth (In.) 28 in, Length (In.) 31 29/32 in, Duct Height (In.) 10 in, Duct Width (In.) 10 in, High Gloss Finish, Orange, Includes HEPA Filter, Pre Filter, Cord Length (Ft.) 9
View Full Product DetailsPortable Air Scrubber, HEPA Air Scrubber/Negative Air Machine, Number of Speeds 2, Air Flow (CFM) 600/1200, MERV 5, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Sound Level dBA 67, Voltage 120, 60 Hz, 1 Phase, 4.9 Amps AC, 1, 200 W Watts, Height (In.) 28 1/2 in, Width (In.) 16 45/64 in, Depth (In.) 28 in, Length (In.) 31 29/32 in, Duct Height (In.) 10 in, Duct Width (In.) 10 in, High Gloss Finish, Orange, Includes HEPA Filter, Pre Filter, Cord Length (Ft.) 9
View Full Product DetailsShop Nikro
Portable Air Scrubber, HEPA Air Scrubber/Negative Air Machine, Number of Speeds 2, Air Flow (CFM) 600, MERV 5, Filter Efficiency ( Percent) 99.99, Filter Rating (Microns) 0.3 micron, Sound Level dBA 60, Voltage 120, 60 Hz, 1 Phase, 3.2 Amps AC, 1, 200 W Watts, Height (In.) 18 5/16 in, Width (In.) 15 7/64 in, Depth (In.) 15 in, Length (In.) 18 5/16 in, Duct Height (In.) 8 in, Duct Width (In.) 8 in, High Gloss Finish, Orange, Includes (2) HEPA Filter, Pre Filter, Cord Length (Ft.) 9
View Full Product DetailsPortable Air Scrubber, HEPA Air Scrubber/Negative Air Machine, Number of Speeds 2, Air Flow (CFM) 600, MERV 5, Filter Efficiency ( Percent) 99.99, Filter Rating (Microns) 0.3 micron, Sound Level dBA 60, Voltage 120, 60 Hz, 1 Phase, 3.2 Amps AC, 1, 200 W Watts, Height (In.) 18 5/16 in, Width (In.) 15 7/64 in, Depth (In.) 15 in, Length (In.) 18 5/16 in, Duct Height (In.) 8 in, Duct Width (In.) 8 in, High Gloss Finish, Orange, Includes (2) HEPA Filter, Pre Filter, Cord Length (Ft.) 9
View Full Product DetailsMini Air Scrubber, 4 Stage, HEPA Purifier
View Full Product DetailsSmall but mighty, the XPOWER X-2480A achieves professional grade air purification in a portable compact footprint. Featuring a powerful 1/2 HP external rotor induction motor, this 3 stage commercial purification system produces 550 CFM while drawing only 2.8 Amps. Developed to restore indoor air quality at a variety of job sites—the X-2480A with HEPA filter effectively removes contaminants such as bacteria, allergens, mold and sub-micron sized dust with its advanced 3 stage filtration technology. The 1st stage washable and reusable nylon mesh filter extends the life of the primary filters. The 2nd stage pleated media filter removes additional impurities, and the true HEPA filter captures 0.3 sized and larger microns at a 99.97% rate. A convenient indicator light notifies you when filters need cleaning or replacement. Additional features include: a five speed control switch, built-in daisy chainable power outlet, and fitted foam cap to contain contaminants. A lipped air outlet can be easily ducted to channel purified air or create negative air pressure. Stackable and lightweight for easy transport, the rugged X-2480A is ideal for even the toughest water damage restoration and construction jobs. An optional Activated Carbon Filter is available to effectively neutralize smoke and other noxious odors present in the environment. In order to use a CF15 Activated Carbon Filter with this unit, the included PF13 Pleated Media Filter needs to be removed and then a CF15 Activated Carbon Filter inserted. Then this unit will be ready for use to effectively clean the air and eliminate odors. XPOWER's complete line of products bring you only the best precision engineered technology for optimum performance and years of service.
View Full Product DetailsSmall but mighty, the XPOWER X-2480A achieves professional grade air purification in a portable compact footprint. Featuring a powerful 1/2 HP external rotor induction motor, this 3 stage commercial purification system produces 550 CFM while drawing only 2.8 Amps. Developed to restore indoor air quality at a variety of job sites—the X-2480A with HEPA filter effectively removes contaminants such as bacteria, allergens, mold and sub-micron sized dust with its advanced 3 stage filtration technology. The 1st stage washable and reusable nylon mesh filter extends the life of the primary filters. The 2nd stage pleated media filter removes additional impurities, and the true HEPA filter captures 0.3 sized and larger microns at a 99.97% rate. A convenient indicator light notifies you when filters need cleaning or replacement. Additional features include: a five speed control switch, built-in daisy chainable power outlet, and fitted foam cap to contain contaminants. A lipped air outlet can be easily ducted to channel purified air or create negative air pressure. Stackable and lightweight for easy transport, the rugged X-2480A is ideal for even the toughest water damage restoration and construction jobs. An optional Activated Carbon Filter is available to effectively neutralize smoke and other noxious odors present in the environment. In order to use a CF15 Activated Carbon Filter with this unit, the included PF13 Pleated Media Filter needs to be removed and then a CF15 Activated Carbon Filter inserted. Then this unit will be ready for use to effectively clean the air and eliminate odors. XPOWER's complete line of products bring you only the best precision engineered technology for optimum performance and years of service.
View Full Product DetailsHEPA Air Scrubber, GFCI, Power Outlets
View Full Product DetailsGeneral Purpose Filter, For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM, Material Polyester, Height 11 1/2 in, Width 18 in, Length 18 in
View Full Product DetailsGeneral Purpose Filter, For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM, Material Polyester, Height 11 1/2 in, Width 18 in, Length 18 in
View Full Product DetailsXPOWER HEPA Purifier Air Scrubber with GFCI Power Outlets,3 Stage Filtration
Zoro # G7457005 Mfr # X-4700AThe XPOWER X-4700A 3 Stage HEPA Air Scrubber is a commercial purification system featuring a powerful external rotor induction motor that produces a maximum 750 CFM while drawing 4.5 Amps. Designed to restore indoor air quality at a variety of job sites, the X-4700A will effectively remove airborne contaminants utilizing its 3 stage filtration technology. Stage 1 – Nylon Mesh Filter is washable and will help to extend the life of the 2 subsequent filters. Stage 2 - Pleated Media Filter will assist in removing additional impurities. Stage 3 – 2” HEPA Filter can effectively remove 99.97% of 0.3-micron sized particulates and contaminants such as bacteria, allergens, mold and sub-micron sized dust. Each X-4700A includes an indicator light that illuminates when the HEPA filter needs replacing. The X-4700A features a variable speed control switch and can be daisy chained with 2 built-in GFCI power outlets. Stackable and lightweight for easy storage and transportation, the attached fitted foam cap will prevent contamination between jobsites and storage. The compact and lightweight design is ideal for water damage restoration, mold remediation, and a variety of construction applications. An optional Activated Carbon Filter is available in remediating smoke damage caused by fire, neutralizing pet odors, and other noxious gases.
View Full Product DetailsThe XPOWER X-4700A 3 Stage HEPA Air Scrubber is a commercial purification system featuring a powerful external rotor induction motor that produces a maximum 750 CFM while drawing 4.5 Amps. Designed to restore indoor air quality at a variety of job sites, the X-4700A will effectively remove airborne contaminants utilizing its 3 stage filtration technology. Stage 1 – Nylon Mesh Filter is washable and will help to extend the life of the 2 subsequent filters. Stage 2 - Pleated Media Filter will assist in removing additional impurities. Stage 3 – 2” HEPA Filter can effectively remove 99.97% of 0.3-micron sized particulates and contaminants such as bacteria, allergens, mold and sub-micron sized dust. Each X-4700A includes an indicator light that illuminates when the HEPA filter needs replacing. The X-4700A features a variable speed control switch and can be daisy chained with 2 built-in GFCI power outlets. Stackable and lightweight for easy storage and transportation, the attached fitted foam cap will prevent contamination between jobsites and storage. The compact and lightweight design is ideal for water damage restoration, mold remediation, and a variety of construction applications. An optional Activated Carbon Filter is available in remediating smoke damage caused by fire, neutralizing pet odors, and other noxious gases.
View Full Product DetailsHepa Filter, For Use With Grainger Item Number 49K226, For Use With Mfr. Model Number OA1200V, Fits Brand Omnitec
View Full Product DetailsHepa Filter, For Use With Grainger Item Number 49K226, For Use With Mfr. Model Number OA1200V, Fits Brand Omnitec
View Full Product DetailsAir Filtration System, Residential, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 547 to 1196, Filter Efficiency ( Percent) 85, Filter Rating (Microns) 1, Sound Level dBA 65, Voltage 115, 60 Hz, 1 Phase, 3.7 Amps AC, Height (In.) 13 in, Width (In.) 25 in, Depth (In.) 33 in, Length (In.) 33 in, Gold, Includes Remote, Agency Compliance CSA, Overall Dimensions - H x W x D 13 in x 25 in x 33 in
View Full Product DetailsAir Filtration System, Residential, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 547 to 1196, Filter Efficiency ( Percent) 85, Filter Rating (Microns) 1, Sound Level dBA 65, Voltage 115, 60 Hz, 1 Phase, 3.7 Amps AC, Height (In.) 13 in, Width (In.) 25 in, Depth (In.) 33 in, Length (In.) 33 in, Gold, Includes Remote, Agency Compliance CSA, Overall Dimensions - H x W x D 13 in x 25 in x 33 in
View Full Product DetailsAir Treatment System, 3-Stage, Return Duct Mount, Air Flow (CFM) 1200, MERV 11, Filter Rating (Microns) 0.3 micron, Voltage 120, 50/60 Hz, 1 Phase, 0.38 Amps AC, 44.8 W Watts, Height (In.) 17 in, Width (In.) 10 1/4 in, Depth (In.) 25 in, Powder Coated Finish, White, Includes Primary Filter, Titanium Catalyst, UV Lamps, Cord Length (Ft.) 7, Agency Compliance CSA, UL, Overall Dimensions - H x W x D 17 in x 10-1/4 in x 25 in
View Full Product DetailsAir Treatment System, 3-Stage, Return Duct Mount, Air Flow (CFM) 1200, MERV 11, Filter Rating (Microns) 0.3 micron, Voltage 120, 50/60 Hz, 1 Phase, 0.38 Amps AC, 44.8 W Watts, Height (In.) 17 in, Width (In.) 10 1/4 in, Depth (In.) 25 in, Powder Coated Finish, White, Includes Primary Filter, Titanium Catalyst, UV Lamps, Cord Length (Ft.) 7, Agency Compliance CSA, UL, Overall Dimensions - H x W x D 17 in x 10-1/4 in x 25 in
View Full Product DetailsAir Filtration System, Yes Mount, Number of Speeds 3, Air Flow (CFM) 556/702/1044, Filter Rating (Microns) 1, 5, Voltage 115, 1 Phase, Height (In.) 15 in, Width (In.) 26 1/5 in, Depth (In.) 32 1/2 in, Length (In.) 32 1/2 in, Includes (1) Inner Filter, (1) Outter Filter, Overall Dimensions - H x W x D 15 in x 26.2 in x 32.5 in
View Full Product DetailsAir Filtration System, Yes Mount, Number of Speeds 3, Air Flow (CFM) 556/702/1044, Filter Rating (Microns) 1, 5, Voltage 115, 1 Phase, Height (In.) 15 in, Width (In.) 26 1/5 in, Depth (In.) 32 1/2 in, Length (In.) 32 1/2 in, Includes (1) Inner Filter, (1) Outter Filter, Overall Dimensions - H x W x D 15 in x 26.2 in x 32.5 in
View Full Product DetailsIndustrial Air Cleaner, 2-Stage Media, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 3000/2500/2000, MERV 14, Filter Efficiency ( Percent) 90 to 95, Sound Level dBA 72, Voltage 120, 60 Hz, 1 Phase, 18/13/9 Amps AC, 1, 125 W Watts, Height (In.) 32 in, Width (In.) 26 in, Depth (In.) 58 in, Length (In.) 58 in, Powder Coated Finish, Gray, Includes Pleated Prefilter, Primary Pocket Filter, Hardware, and Remote Control, Cord Length (Ft.) 10, Agency Compliance CSA
View Full Product DetailsIndustrial Air Cleaner, 2-Stage Media, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 3000/2500/2000, MERV 14, Filter Efficiency ( Percent) 90 to 95, Sound Level dBA 72, Voltage 120, 60 Hz, 1 Phase, 18/13/9 Amps AC, 1, 125 W Watts, Height (In.) 32 in, Width (In.) 26 in, Depth (In.) 58 in, Length (In.) 58 in, Powder Coated Finish, Gray, Includes Pleated Prefilter, Primary Pocket Filter, Hardware, and Remote Control, Cord Length (Ft.) 10, Agency Compliance CSA
View Full Product Details