Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nuset

We have the nuset you need to get the job done right.

Featured Product

Electronic Wall Mount Key Storage Lock Box
$134.11
  • The NU-SET Smart-Box is the most advanced version of electronic key storage boxes that promises to replace all existing lockboxes. It is designed to increase the security of restricted areas and on items of extreme value. The idea is simple: you store a key or whatever locking device you wish to share with authorized users in NU-SET's security lockbox, then create a numeric code for each user and monitor who accessed your property by downloading a built-in access log. The Smart-Box is unique because it combines the simplicity of a mechanical lockbox and provides the convenience of an electronic access control system. It is a one-time investment: you don't need internet access, phone service, access card, or monthly maintenance fees to keep your key access control system running 24/7Large and durable metal casing for keys and Card storageControl access via day & time or duration-limited access codesProgram up to 500 access codes at once Allow access via one-time remote access codesRetrievable access log Weather resistantNo subscription required

  • View Full Product Details

Shop Nuset

  • Electronic Hanging Shackle Key Storage Lock Box
    $115.50

  • Security System Vehicle Charger
    $14.32

  • Padlock with Sensor
    $38.93
    • Lockout padlocks are often used as part of a lockout tagout kit that also includes tags identifying the person doing the lock-and-tag. This Padlock With Sensor includes characteristics like: MATERIAL: Laminated Steel, Rubber, INCLUDES: 2 keys

    • View Full Product Details

  • Hi Gate Turnstile
    $6,898.20
    • This robust full height turnstile is the perfect solution to secure any entrance or exit. The minimal maintenance design guarantees reliability indoors or outdoors. Available in industrial hot dipped galvanized, powder coated or stainless steel finish. All of our full height turnstiles can function by themselves or be part of any integrated system. The 3000-HGSS is used to permit unsupervised exiting/entry. The units will allow one or two-way passage. Complete stainless steel construction is best suited for interior and exterior applications. The 3000-HGSS consists of rotor assembly, barrier section, mechanism housing and ceiling plate. Standard overall dimensions are 90” high, 64” wide, and 56” deep.Heavy duty construction and materialsSingle or bi-directional controlSelf centering top and bottom bearings that are sealed and require minimal maintenanceAdjustable hydraulic speed control creating a safe and easy passageSuspended rotor technology protects against base unit wear and tearMechanically fastened arms are easily replaced, reducing maintenance cost and are stronger than fuse weldingHinged door channel improves accessibility and ease of serviceOne pass, one rotation, one entrySmooth, fast and safe rotation of barriersWill meet your facilities safety protocols

    • View Full Product Details

  • Key/Card Storage Hanging Shackle Push Button Lock Box
    $30.49

  • Lock Box,4-Number,Wall Mountable
    $29.29

  • Hi Gate Turnstile
    $7,628.09
    • This robust full height turnstile is the perfect solution to secure any entrance or exit. The minimal maintenance design guarantees reliability indoors or outdoors. Available in industrial hot dipped galvanized, powder coated or stainless steel finish. All of our full height turnstiles can function by themselves or be part of any integrated system. The 3000-HGSS is used to permit unsupervised exiting/entry. The units will allow one or two-way passage. Complete stainless steel construction is best suited for interior and exterior applications. The 3000-HGSS consists of rotor assembly, barrier section, mechanism housing and ceiling plate. Standard overall dimensions are 90” high, 64” wide, and 56” deep.Heavy duty construction and materialsSingle or bi-directional controlSelf centering top and bottom bearings that are sealed and require minimal maintenanceAdjustable hydraulic speed control creating a safe and easy passageSuspended rotor technology protects against base unit wear and tearMechanically fastened arms are easily replaced, reducing maintenance cost and are stronger than fuse weldingHinged door channel improves accessibility and ease of serviceOne pass, one rotation, one entrySmooth, fast and safe rotation of barriersWill meet your facilities safety protocols

    • View Full Product Details

  • Flush Line Set Tool,For 2RZW7,2RZW8
    $14.64

  • 4 Arm Turnstile, Mechanical, Brushed, Clockwise
    $1,164.99
    • The 1000 series 4 arm turnstiles is an economical and proven method to control any area. This mechanical turnstile will allow pedestrian flow in one direction while prohibiting it in the other direction. When matched with our modular posts and rails, it creates a complete entry or exit solution. Heavy duty construction, the latest in materials and manufacturing techniques ensures years of trouble-free operation. Turnstile Security Systems Inc’s 1000 series 4- arm Turnstiles provide and excellent means of controlling the flow of pedestrian traffic in and out of your facility. A turnstile gate and railing system can improve security and reduce losses. Modular posts, rails and other of the shelf components combine with turnstiles to create a clean, functional and custom entrance system. The 4-arm turnstile header post is specifically designed to breakaway in case of an emergency.Header post is specially designed to breakaway in case of emergencyTurnstile will rotate in one directionHelps reduce store shrinkageDesign creates look to match any facilityAllows for ease of pedestrian flowSmooth and fast rotating of barriersSelf centring mechanism ensures proper return of rotating arms to the home position

    • View Full Product Details

  • 4 Arm Turnstile, Mechanical, Mirror, Clockwise
    $1,090.15
    • The 1000 series 4 arm turnstiles is an economical and proven method to control any area. This mechanical turnstile will allow pedestrian flow in one direction while prohibiting it in the other direction. When matched with our modular posts and rails, it creates a complete entry or exit solution. Heavy duty construction, the latest in materials and manufacturing techniques ensures years of trouble-free operation. Turnstile Security Systems Inc’s 1000 series 4- arm Turnstiles provide and excellent means of controlling the flow of pedestrian traffic in and out of your facility. A turnstile gate and railing system can improve security and reduce losses. Modular posts, rails and other of the shelf components combine with turnstiles to create a clean, functional and custom entrance system. The 4-arm turnstile header post is specifically designed to breakaway in case of an emergency.Header post is specially designed to breakaway in case of emergencyTurnstile will rotate in one directionHelps reduce store shrinkageDesign creates look to match any facilityAllows for ease of pedestrian flowSmooth and fast rotating of barriersSelf centring mechanism ensures proper return of rotating arms to the home position

    • View Full Product Details

  • 3 Arm Turnstile, Mechnical, Black, 1-Way
    $3,012.93
    • The 1100 series waist high turnstiles are a well proven means of access control while providing an accurate count in or out of your facility. These bi-directional units can be mechanical and allow free entry or electrical and require scanner, RFID card or any other form of access system approval for entry or exit. Heavy duty construction, the latest in materials and construction techniques ensures years of trouble-free operation. Heavy duty construction, the latest in materials and manufacturing techniques ensure years of trouble-free operation. Comes in mechanical and electric units. Portable or fixed.Available in electric or mechanical modesAll locking and ratcheting components are harden steel24 volt operating system allows for simple installationSmall footprint allows for multiple lanesMechanically fitted 17” armsAvailable in powder coated cabinet with stainless steel lid or in full stainless steelActivation is achieved by suppling a dry contact in put through a push button or access control software.Available fail safe or fail secure.Standard micro switch activation for automatic reset

    • View Full Product Details