Nylon tubing comes in a wide variety of colors, allowing for easy color coding of inputs and outputs. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing comes in a wide variety of colors, allowing for easy color coding of inputs and outputs. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing comes in a wide variety of colors, allowing for easy color coding of inputs and outputs. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing comes in a wide variety of colors, allowing for easy color coding of inputs and outputs. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing is a great choice for high heat and high pressure applications. Here are some important details for Zoro Select Tubing. Wall Thickness: 3/64".
Nylon tubing is a great choice for high heat and high pressure applications. Here are some important details for Zoro Select Tubing. Wall Thickness: 3/64".
Nylon tubing is a great choice for high heat and high pressure applications. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/20".
Nylon tubing is a great choice for high heat and high pressure applications. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/20".
Nylon tubing is great for hydraulic lines, fuel transfer, and HVAC systems, among other applications. Here is some additional information about Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing is great for hydraulic lines, fuel transfer, and HVAC systems, among other applications. Here is some additional information about Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing is a great choice for high heat and high pressure applications. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing is a great choice for high heat and high pressure applications. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing is a great choice for high heat and high pressure applications. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing is a great choice for high heat and high pressure applications. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/32".
Nylon tubing works well with push-to-connect fittings. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/64".
Nylon tubing works well with push-to-connect fittings. Take a look at the features for Zoro Select Tubing. Wall Thickness: 1/64".
Nylon tubing is great for hydraulic lines, fuel transfer, and HVAC systems, among other applications. Here are some important details for the Tubing : TUBE LENGTH: 100 ft., WALL THICKNESS: 1/32", OUTSIDE DIA : 1/4"
Nylon tubing is great for hydraulic lines, fuel transfer, and HVAC systems, among other applications. Here are some important details for the Tubing : TUBE LENGTH: 100 ft., WALL THICKNESS: 1/32", OUTSIDE DIA : 1/4"
Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035 In., Tolerance +0.002 to -0.004 In., Temp. Range (F) -4 To 175, Max. Pressure (PSI) 400 at 68 Degrees F, Burst Pressure (PSI) 795, Vacuum Rating (Inches Hg) 28, Length 250 ft., Hardness Shore D: 60, Color Black, Standards NFE 49.100
Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035 In., Tolerance +0.002 to -0.004 In., Temp. Range (F) -4 To 175, Max. Pressure (PSI) 400 at 68 Degrees F, Burst Pressure (PSI) 795, Vacuum Rating (Inches Hg) 28, Length 250 ft., Hardness Shore D: 60, Color Black, Standards NFE 49.100
Nylon tubing works well with push-to-connect fittings. Here is some additional information about Zoro Select Tubing. Wall Thickness: 3/64".
Nylon tubing works well with push-to-connect fittings. Here is some additional information about Zoro Select Tubing. Wall Thickness: 3/64".
Tubing, Inside Dia .295 In, Outside Dia 3/8 In, Material of Construction Nylon, Wall Thickness .040 In, Temp Range -40 to 135 Deg F, Max Pressure 440 at 70 Degree F PSI, Burst Pressure 1000 PSI, Length 100 Ft., Hardness Shore R 121, Color Natural, Standards FDA
Tubing, Inside Dia .295 In, Outside Dia 3/8 In, Material of Construction Nylon, Wall Thickness .040 In, Temp Range -40 to 135 Deg F, Max Pressure 440 at 70 Degree F PSI, Burst Pressure 1000 PSI, Length 100 Ft., Hardness Shore R 121, Color Natural, Standards FDA