customer-service Help

Oakton Reagents And Refills

If you need oakton reagents and refills we have them at everyday low prices.

Shop Oakton Reagents And Refills

RPI Distilled Water,Lab Reagent Grade,10L

Zoro # G8735151 Mfr # W20525-10000.0
$63.25

Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 10 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo

View Full Product Details

RPI Distilled Water,Lab Reagent Grade,4L

Zoro # G8735167 Mfr # W20525-4000.0
$27.51

Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 4 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo

View Full Product Details
$52.01

Free Chlorine Reagent Set CL17 Analyzer, Reagents and Refills, For Use With Colorimeter, Photometers, Includes DPD Indicator Powder, Free Chlorine Indicator Solution and Free Chlorine Buffer Solution

View Full Product Details
$67.60

Reagent Refill, Pool Kit, For Use With LaMotte 2056 Multi-test Colorimeter, Includes Reagents and Consumables as Supplied in the Original Kit

View Full Product Details
$2,850.21

Thermo Orion - Versa STAR W/2 pH/ISE Meter Kit. pH Range: -2 to 20- pH Resolution: 0.1, 0.01, 0.001- pH Accuracy: +/-0.002.

View Full Product Details

LAMOTTE Waterproof Turbidity Meter

Zoro # G7646392 Mfr # 1974-T
$1,198.51

Waterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 2000 NTU, Display LCD, Auto Power Off Yes, Power Source Lithium Rechargeable Batteries, Includes NTRU Standards, (6) Sample Vials, Water Sample Bottle, USB Cable, Wall Adapter, Carrying Case, Manufacturers Warranty Length 2 yr, Range 0 to 2000 NTU, Number of Tests 0

View Full Product Details

ZORO SELECT O-Ring,Dash 212,Silicone,0.13 In.,PK25

Zoro # G0521105 Mfr # U38883.012.0087
$4.43

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes

View Full Product Details
$220.24

DPD Free CL2 Reagent PP, 10 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes (1000) Powder Pack

View Full Product Details

OAKTON Ph Temperature Electrode For 33773

Zoro # G4030503 Mfr # WD-35808-71
$217.35

Waterproof pH Electrode with ATC, pH Electrode All-in one, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON PH 300, PH 310, PH/CON 300, PH/CON 510 Meters, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Single

View Full Product Details

OAKTON PH Tester 30,H20 Proof,-1.0 to 15,1-3 pt

Zoro # G4217044 Mfr # WD-35634-30
$152.00

Waterproof pH Tester 30, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Operating Temp. Range (C) 0 to 50 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes (4) 1.5 V Batteries, Range -10 to 15

View Full Product Details