Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Burners For Sale

We make finding an oil burners for sale fast and simple every time!

Featured Product

BECKETT Oil Burner,6 Dia x 6-5/8 In L Air Tube B2502
$689.99
  • Product Type High-Efficiency Oil Burner, Voltage 120 V AC, Valve Type Integrated Solenoid, Includes Adjustable Mounting Flange, Assorted Heads And Static Plates, Low Fire Baffle, Overall Height 10 1/2 in, Overall Length 13 1/8 in, Overall Width 12 1/2 in, Pump Type Single Stage, Air Tube Diameter 4 in, Air Tube Length 6 5/8 in, Amperage 5.8 A, Burner Type Complete Flame Retention, Fuel Consumption 0.75 gph, 2 gph, Ignition Type Electronic, Model Number B2502, Motor Speed 3, 450 RPM

  • View Full Product Details

Shop Oil Burners For Sale