customer-service Help

Oil Drum Pump

We have the oil drum pump you need to get the job done right.

Shop Oil Drum Pump

$58.99

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Buna-N, Cast Iron, Seal Material BUNA-N, GPM 7.5, Max. Viscosity 1, 500 SUS, Suction Tube Length 13 in to 39 in, Metered No, Adapter Material Cast Iron, Features Rotary Action Hand Pump w/ 2 in NPT inlet

View Full Product Details
$596.19

Oil Transfer Pump, Electric, 1/2 HP, Voltage 115 VAC, 9 Amps, GPM Max. 4.0, Suction Lift (Ft.) 6, Nozzle Shutoff Manual, Motor Type Air Cooled with Thermal Protection with UL listed frame, Motor Frame 56C, Inlet 1 In. NPT, Outlet 3/4 In. NPT, Hose Length (Ft.) 8, Rubber Hose Material, Max. Pressure (PSI) 65, Max. Viscosity (SSU) 1000, 1720 RPM, Duty Cycle Continuous, Self-Priming Yes, Power Cord Length (Ft.) 8, Max. Temp. 140 Degrees F, Body Material Aluminum, Gear Material Steel

View Full Product Details
$37.99

Hand Operated Drum Pump, Action Type Lever, Wetted Materials Buna-N, Steel, Seal Material BUNA-N, Max. Viscosity 50 SUS, Suction Tube Length 20 in to 34-3/4 in, Metered No, Adapter Material Steel, Features Piston lever pump w/ 2 in NPT inlet

View Full Product Details
$238.99

When you need to transfer fluids from drums, the Fill-Rite FR112A Hand Drum Pump is the ideal tool. It has a rotary action and features a wetted materials of 301 stainless steel, buna-n, cast iron and zinc plated steel. This hand drum pump can handle gasoline, diesel, oils up to SAE 40, antifreeze and kerosene. The suction tube length ranges from 20 in to 34 3/4 in. for a variety of drum sizes. The pump offers 13 oz per stroke max flow rate and 13 oz per stroke max oil flow rate. It also has 100 SERIES ROTARY PUMPS Series that provide smooth operation over long periods of time. You will appreciate having this Fill Rite Hand Drum Pump around when you need it most.

View Full Product Details
$77.39

Hand Operated Drum Pump, Action Type Rotary, Max. Viscosity SAE 90, Suction Tube Length 39.5000 in, Metered No, Application For Dispensing Oils And Diesel From 15 - 55 Gallon Drums

View Full Product Details
$95.19

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Steel, Viton, Seal Material Viton, Discharge Tubing Material Steel, For Use On 15 to 55 gal Drums, Max. Temp. 140 Degrees F, Ounces per Stroke 8 oz., Max. Viscosity 5, 000 SUS, Inlet Size 1 In., Outlet Size 1 In., Discharge Tube Outlet ID Size 7/8 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 7 In., Suction Tube Length 41 in, Suction Tube Outlet O.D. Size 1-1/4 In.

View Full Product Details

FINISH THOMPSON Auto Drum Pump,Oil GPM 16,SS

Zoro # G4733854 Mfr # TTS-AS-40
$1,660.19

Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 16 gpm, Max. Oil Flow 16 gpm, Max. Viscosity 800 cps, Discharge Tube Outlet OD 1 in, Max. Head - Pumps 32 ft, Max. Fluid Temp. 150 Degrees F, Seal Material PTFE, Power Source Air

View Full Product Details
$141.59

Hand Operated Drum Pump, Action Type Rotary, Max. Viscosity SAE 30, Metered No, Application For Dispensing Oils And Diesel From 15 - 55 Gallon Drums

View Full Product Details

LEGACY Pump,Oil

Zoro # G3262664 Mfr # L3510
$538.26

Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 1/4 in FNPT, For Container Size 55 gal, For Container Type Drum, Air Consumption 7 cfm, Max. Flow Rate 14 gpm, Max. Oil Flow 14 gpm, Discharge Connection Type FNPT, Discharge Tube Outlet ID 3/4 in, Min. Air Pressure 40 psi, Max. Air Pressure 140 psi, Ratio 1:1, Max. Outlet Pressure 140 psi, Power Source Air

View Full Product Details

ARO Pump,Oil,Stub,3:1

Zoro # G1028422 Mfr # LM2203A-11-C
$416.80

Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 1/4 in FNPT, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 6 gpm, Max. Outlet Pressure 450 psi, Power Source Air

View Full Product Details