Oil Level Sensor
Our endless aisle includes an oil level sensor and so much more!
Featured Product
Sensor, Oil Level Kit
View Full Product DetailsShop Oil Level Sensor
Liquid Level Sensor, Weight Empty (Lb.) 0.4, Width (In.) -, For Use With 4LZH2, 4LZH3 Recovery Cylinders, -, Use With 4LZH2, 4LZH3 Recovery Cylinders, Includes -
View Full Product DetailsLiquid Level Sensor, Weight Empty (Lb.) 0.4, Width (In.) -, For Use With 4LZH2, 4LZH3 Recovery Cylinders, -, Use With 4LZH2, 4LZH3 Recovery Cylinders, Includes -
View Full Product DetailsSensor, Oil Level Kit, Slosh Bucket
View Full Product DetailsAn ACDelco Professional, premium aftermarket Engine Oil Level Sensor is a high quality replacement for many vehicles on the road today. It measures the oil level in your vehicle’s oil pan and will send warnings to the information center or dash panel if oil levels reach a level that is too low, as determined by General Motors engineers. This premium aftermarket replacement engine oil level sensor is manufactured to meet your expectations for fit, form, and function.
View Full Product DetailsAn ACDelco Professional, premium aftermarket Engine Oil Level Sensor is a high quality replacement for many vehicles on the road today. It measures the oil level in your vehicle’s oil pan and will send warnings to the information center or dash panel if oil levels reach a level that is too low, as determined by General Motors engineers. This premium aftermarket replacement engine oil level sensor is manufactured to meet your expectations for fit, form, and function.
View Full Product DetailsLiquid Level Sensor, Fits Brand York
View Full Product DetailsZORO SELECT 0.375" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk.
Zoro # G1602212 Mfr # A180Snap Button, Type Single End, Style A, C-1050 Steel, Finish Zinc, Head Dia. 0.375 In., Head Height 0.370 In., Round Tubing I.D. 0.700 to 1.370 In., Square Tubing I.D. 0.550 to 1.370 In., .025 Material Thickness, Width 0.510 In., Package Quantity 10
View Full Product DetailsSnap Button, Type Single End, Style A, C-1050 Steel, Finish Zinc, Head Dia. 0.375 In., Head Height 0.370 In., Round Tubing I.D. 0.700 to 1.370 In., Square Tubing I.D. 0.550 to 1.370 In., .025 Material Thickness, Width 0.510 In., Package Quantity 10
View Full Product DetailsWhen you need to recover a refrigerant cylinder, this ZORO SELECT 4LZH2 Refrigerant Recovery Cylinder is the perfect tool. It features dual ports and can be used with a liquid level sensor or scale. The cylinder has a high gloss powder coated finish that resists corrosion and rust. This product is approved by DOT-4BA and ARI guidelines for use in service applications. With an overall width of 9 1/16 in., it has an agency compliance rating of 400 psi. The recovery tank size is 30 lb and its volume is 722.5 cu in.. This high quality ZORO SELECT Refrigerant Recovery Cylinder will make your job much easier.
View Full Product DetailsWhen you need to recover a refrigerant cylinder, this ZORO SELECT 4LZH2 Refrigerant Recovery Cylinder is the perfect tool. It features dual ports and can be used with a liquid level sensor or scale. The cylinder has a high gloss powder coated finish that resists corrosion and rust. This product is approved by DOT-4BA and ARI guidelines for use in service applications. With an overall width of 9 1/16 in., it has an agency compliance rating of 400 psi. The recovery tank size is 30 lb and its volume is 722.5 cu in.. This high quality ZORO SELECT Refrigerant Recovery Cylinder will make your job much easier.
View Full Product DetailsA refrigerant recovery system is used to remove the refrigerants that reside within systems, such as air conditioner units. Zoro Select Refrigerant Recovery Cylinder include characteristics like: For Use With: CFC, HCFC and HFC Recovered or Virgin Refrigerants.
View Full Product DetailsA refrigerant recovery system is used to remove the refrigerants that reside within systems, such as air conditioner units. Zoro Select Refrigerant Recovery Cylinder include characteristics like: For Use With: CFC, HCFC and HFC Recovered or Virgin Refrigerants.
View Full Product DetailsRefrigerant Recovery Machine, 2-Port, Height (In.) 11 in, Depth (In.) 8 5/16 in, Width (In.) 15 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/3 hp, Voltage 115 V, Requires Hoses, Manifold Gauge Set, Recovery Cylinder, Oilless Compressor, For Use With R-12, R-134a, R-22, R-401a, R-401b, R-401c, R-402a, R-402b, R-404a, R-406a, R-407a, R-407b, R-407c, R-407d, R-408a, R-409a, R-410a, R-411a, R-411b, R-412a, R-500, R-502, R-507, R-509, Includes Manual, 18 lb
View Full Product DetailsRefrigerant Recovery Machine, 2-Port, Height (In.) 11 in, Depth (In.) 8 5/16 in, Width (In.) 15 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/3 hp, Voltage 115 V, Requires Hoses, Manifold Gauge Set, Recovery Cylinder, Oilless Compressor, For Use With R-12, R-134a, R-22, R-401a, R-401b, R-401c, R-402a, R-402b, R-404a, R-406a, R-407a, R-407b, R-407c, R-407d, R-408a, R-409a, R-410a, R-411a, R-411b, R-412a, R-500, R-502, R-507, R-509, Includes Manual, 18 lb
View Full Product DetailsRefrigerant Recovery Machine, 2-Port, Height (In.) 12 in, Depth (In.) 20 in, Width (In.) 9 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 3/4 hp, Voltage 115 V, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Requires Recovery Tank, Oilless Compressor, For Use With All Refrigerants, 27 lb
View Full Product DetailsRefrigerant Recovery Machine, 2-Port, Height (In.) 12 in, Depth (In.) 20 in, Width (In.) 9 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 3/4 hp, Voltage 115 V, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Requires Recovery Tank, Oilless Compressor, For Use With All Refrigerants, 27 lb
View Full Product DetailsRefrigerant Recovery Machine, 2-Port, Height (In.) 16 7/10 in, Depth (In.) 14 1/5 in, Width (In.) 9 1/5 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 115 V, Operating Temp. Range (F) 50 to 104, Oilless Compressor, For Use With CFC, HCFC, and HFC Refrigerants Including Blends Such As R410A, R12, R22, R134a, R407C, R500, R502, and All Other Class III, IV and V Refrigerants
View Full Product DetailsRefrigerant Recovery Machine, 2-Port, Height (In.) 16 7/10 in, Depth (In.) 14 1/5 in, Width (In.) 9 1/5 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 115 V, Operating Temp. Range (F) 50 to 104, Oilless Compressor, For Use With CFC, HCFC, and HFC Refrigerants Including Blends Such As R410A, R12, R22, R134a, R407C, R500, R502, and All Other Class III, IV and V Refrigerants
View Full Product Details