20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Oil Sump Pump

We have the oil sump pump you need to get the job done right.

Featured Product

Oil Transfer Pump,115VAC,1HP
$449.99
qty
  • Oil Transfer Pump, Electric, 1 HP, Voltage 115 VAC, 13 Amps, GPM Max. 8.0, Inlet 1 In., Outlet 3/4 In., Hose Length (Ft.) 8, Duty Cycle 30 Min., Power Cord Length (Ft.) 3, Max. Temp. 140 Degrees F, Body Material Aluminum, Application Oils (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Includes 8 ft. x 3/4 In. Hose, 3/4 In. Ball Valve Nozzle, Two Piece Suction Pipe and 36 In. Power Cord with Grounded Three Prong Plug

  • View Full Product Details

Shop Oil Sump Pump