customer-service Help

Orange Metal Table

We make finding an orange metal table fast and simple every time!

Shop Orange Metal Table

$152.06

Task Chair, Task Chair, Back Color Family Black, Back Material Family Mesh, Seat Material Mesh, Back Material Mesh, Nominal Seat Height Range 17 in to 20 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 17 1/4 in, Seat Height Max. 20 3/4 in, Back Height 23 in, Arm Style Adjustable, Caster Type Carpet, Overall Height 37 1/2 in to 41 1/4 in, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Seat Width 20 1/4 in, Seat Depth 19 in, Back Width 20 in, Number of Casters 5

View Full Product Details
$99.65

End Table, Tabletop Color Natural, Width 21 in, Depth 21 in, Height 19 3/4 in, Shape Square, Surface Material Laminate, Frame Material Metal, Frame Color Natural, Assembly Required

View Full Product Details

FLASH FURNITURE Stool,440 lb.,Black,21" Seat W

Zoro # G3778299 Mfr # ET-BR542-230-GG
$105.78

Stool, No, Weight Capacity 440 lb, Seat Width 21 in, Seat Depth 21 in, Seat Height Range 26-1/2 in to 31-1/2 in, Overall Height 26 1/2 in, Color Black, Seat Material Foam, Leather, Metal, Plastic, Base Material Metal, Number of Casters 0, No, ANSI/BIFMA Standards

View Full Product Details